Shop All Condensate Pumps
Little Giant Pump
Condensate Pump, 1 gal, 1/3 hp, 115V AC
Mfr # 553160101
Zoro # G004105104
product price: $487.99
/ea
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pump Type Plenum Rated, Standard
- Standards CSA/UL
- Cord Length 14 ft
- Amps 6.7 A
- Discharge Connection 3/8 in Barbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Pump
- MFR # 553160101
- Zoro # G004105104
- Country of Origin Mexico
- Category Condensate Pumps
Dimensions
Cord Length | 14 ft |
Overall Width | 6 in |
Manufacturer Warranty Length | 2 yr |
Compatible Discharge Pipe Size | 3/8 in |
Overall Height | 11.7 in |
Compatible Intake Pipe Size | 1 1/16 in |
Overall Length | 12 in |
Description
Condensate Removal Pump, Discharge Connection Style Barbed, Horsepower 1/3 hp, Intake Connection Style Open, Maximum Feet of Head 60 ft, Maximum Flow Rate @ 10 Feet of Head 9.3 gpm, Maximum Flow Rate @ 15 Feet of Head 8.8 gpm, Maximum Flow Rate @ 1 Foot of Head 9.6 gpm, Maximum Flow Rate @ 20 Feet of Head 8.4 gpm, Maximum Media Temperature 212 Degrees F, Nameplate Voltage 115V AC, Plenum Rated Yes, Pump Type Plenum Rated, Standard, Series HT-VCL-60-P, Series Family HT-VCL, Shut Off Level 1.4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POOL-CARE 6MSP Pump removes water down to 1/8". 1/6 HP Oil free motor (02585)
- PULSAFEEDER Kopkit K4 Pvc/Tfe/Cdbl .38T (K4VTC1)
- ARO Diaphragm, Santoprene (96166-A)
- POND BOSS Pond Skin Liner, 20 ft. L, 13 ft.W, PVC (52370)
- LITTLE GIANT PUMP Pump, Condensate, 230 V (553211)
- LITTLE GIANT PUMP Condensate Pump, 1/2 gal, 1/30 hp, 230V AC (554202101)
- LITTLE GIANT PUMP Condensate Pump, 1 gal, 1/3 hp, 208-230V AC (553160102)
- LITTLE GIANT PUMP 115 Volt Condensate Pump (553201)
- LITTLE GIANT PUMP Condensate Pump, 1/2 gal, 1/30 hp, 115V AC (554435)
- LITTLE GIANT PUMP VCL-45ULS Condensate Removal - 115V, 450 GPH At 1' (553240)
- BECKETT Pump-115V Condensate (CB501UL)
- Little Giant Pump Condensate Pumps