Shop All Pump Parts
This Product is Discontinued
Little Giant Pump
Coil Cleaning Kit (Discontinued)
Mfr # GKPK-SC
Zoro # G1078533
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 115 V
- HP 1/30 hp
- Amps AC 1.43 A
- Includes 5 Gallon Polyethylene Tank, Cover and Baffle, Magnetic Drive Pump with Mounting Bracket
- GPH of Water @ 1 Ft. of Head 310
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Pump
- MFR # GKPK-SC
- Zoro # G1078533
- UPC # 010121629011
- Country of Origin United States
- Category Pump Parts
Dimensions
Length (In.) | 20 in |
Width (In.) | 16 in |
Height (In.) | 9 in |
Details
Item | Coil Cleaning Kit |
Voltage | 115 V |
HP | 1/30 hp |
Amps AC | 1.43 A |
Includes | 5 Gallon Polyethylene Tank, Cover and Baffle, Magnetic Drive Pump with Mounting Bracket |
GPH of Water @ 1 Ft. of Head | 310 |
GPH of Water @ 3 Ft. of Head | 285 |
GPH of Water @ 2 Ft. of Head | 300 |
GPH of Water @ 6 Ft. of Head | 230 |
Description
Coil Cleaning Kit, 1/32 hp HP, Height 8 3/5 in, Length 16 in, Width 20 in, Includes 10 ft of 1/2 in ID Vinyl Tubing, 18 ft of 1/2 in Tygon(R) Tubing, 2-MD-SC (Special Version #580523) Magnet-Driven Pump With Mounting Bracket, 5 Gallon Polyethylene Tank, Baffle, Cover
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.