Shop All Compact Submersible Centrifugal Pumps
Little Giant Pump
Circulating Pump, 810 gph, 230V, 50/60 Hz
Mfr # 504216
Zoro # G0613341
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/12
- Voltage 230V
- Min. GPM @ Head 173 gph @ 20 ft.
- Pump Type Oil Filled, Direct Drive Pump
- Max. GPM @ Head 810 gph @ 1 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant Pump
- MFR # 504216
- Zoro # G0613341
- Country of Origin Multiple
- Category Compact Submersible Centrifugal Pumps
Dimensions
Inlet/Outlet Size | 3/4" FNPT / 1/2" MNPT |
Details
Item | Circulating Pump,810 gph,230V,50/60 Hz,Aluminum |
HP | 1/12 |
Voltage | 230V |
Min. GPM @ Head | 173 gph @ 20 ft. |
Pump Type | Oil Filled, Direct Drive Pump |
Max. GPM @ Head | 810 gph @ 1 ft. |
Connection Style | NPT |
Housing Material | Cast Aluminum |
Description
Circulating Pump,810 gph,230V,50/60 Hz,Aluminum
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORONA TOOLS Spring, 4900-5 (4900-5)
- DAYTON Rotary Pump, Carbonator, Bronze, 3.6Lift (41TK27)
- BECKETT Beckett 2100 GPH Waterfall Pump, FC Series (FC1900-FC2100)
- GOULDS WATER TECHNOLOGY Stainless Steel 2 HP Centrifugal Pump 115/230V (100MC1G1A0)
- LITTLE GIANT PUMP Submersible Pump, 1.1 A 115 Volt, 1/200 HP, 170 GPH, 6 ft cord, blue (500203)
- LITTLE GIANT PUMP Submersible Pump, 3.2 A, 15V AC, 1/15 hp, 16.8 ft Max Head, 1/2 in, 1/2 in Intake and Discharge (503103)
- LITTLE GIANT PUMP Pump, 4-17/32 In. L, 2-5/8 In. W (518400)
- LITTLE GIANT PUMP Pump, 6-1/4 In. L, 4-1/2 In. W, 4-1/2 In. H (517100002)
- LITTLE GIANT PUMP Submersible Pump, 0.6 A, 115V AC, 1/125 hp, 7 ft Max Head, 1/4 in Intake and Disch, Epoxy Encap (518200)
- LITTLE GIANT PUMP Pump, 6-1/4 In. L, 4-1/2 In. W, 4-1/2 In. H (517100004)
- LITTLE GIANT PUMP Pump, circulating, 300gph, 230V 50/60HZ (502216)
- Little Giant Pump Compact Submersible Centrifugal Pumps