Shop All Roller Spray Pumps
This Product is Discontinued
Little Giant Pump
Carpet Cleaner Pump, 115 Volts (Discontinued)
Mfr # 532002
Zoro # G3652275
Free Shipping & Returns
This Product is Discontinued
Key Features
- Inlet/Outlet 3/8 in HB
- Type In-Line
- HP 1/11
- Housing Material - Pumps Nylon
- Voltage 115
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Pump
- MFR # 532002
- Zoro # G3652275
- UPC # 010121329218
- Country of Origin Multiple
- Category Roller Spray Pumps
Dimensions
Height (In.) | 2.9 in |
Width (In.) | 4 in |
Length (In.) | 6.9 in |
Overall Height | 2.9 in |
Overall Width | 4 in |
Overall Length | 6.9 in |
Manufacturers Warranty Length | 12 mo |
Discharge Connection Size | 19/50 in |
Intake Connection Size | 3/8 in |
Description
Carpet Cleaner Pump, Discharge Connection Size 19/50 in, Discharge Connection Type Barbed, Flow Rate (Maximum) 2.83 gpm, Housing Material Nylon, Intake Connection Size 3/8 in, Intake Connection Type Barbed, Nameplate Voltage 120V AC, Priming Manual, Pressure Switch No, Standards UR, Flow Rate @ 60 psi 2.83 gpm, Manufacturers Warranty Length 12 mo, Current 1.25 A, Includes Bypass Adapter, Media Temperature (Maximum) 120 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.