Shop All Booster Pumps
Little Giant Pump
Booster Pump, 19/64 hp, 240V AC, 1 Phase, 1 in NPT Inlet Size, 3 Stage, 80 psi Max Pressure
Mfr # 92061504
Zoro # G0462126
product price: $925.99
/ea
Free Shipping & Returns
$925.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Booster Pump Type Booster Pump
- HP - Pumps 19/64 hp
- Voltage - Pumps 240V AC
- Phase - Pumps 1
- Inlet Size - Pumps 1 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Pump
- MFR # 92061504
- Zoro # G0462126
- UPC # 010121149502
- Country of Origin Multiple
- Category Booster Pumps
Dimensions
Inlet Size - Pumps | 1 in NPT |
Outlet Size - Pumps | 1 in NPT |
Manufacturers Warranty Length | 12 yr |
Length | 29 39/64 in |
Manufacturer Warranty Length | 2 yr |
Intake and Discharge Size | 1 1/4 in , 1 1/4 in |
Cord Length | 6 ft |
Compatible Discharge Pipe Size | 1 1/4 in |
Compatible Intake Pipe Size | 1 1/4 in |
Overall Width | 7.09 in |
Overall Length | 29.61 in |
Intake Size | 1 in |
Overall Height | 8.86 in |
Description
Constant Pressure Booster Pump, Phase Single, Pump Housing Material Plastic, Horsepower 1/3 hp, Nameplate Voltage 230V AC, Maximum Flow Rate 20 gpm, Minimum Flow Rate 0 gpm, Maximum Feet of Head 125 ft, Pressure Boost (Maximum) 55 psi, Tank Type Pressure Tank Not Included, Intake Type NPT, Compatible Intake Pipe Size 1 1/4 in, Compatible Discharge Pipe Size 1 1/4 in, Motor Enclosure Totally Enclosed Nonventilated, Discharge Type NPT, For Use With Potable Systems Yes, Amps 3.3 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLINT & WALLING Multi-Stage Booster Pump, 2 hp, 120/240V AC, 1 Phase, 1 in NPT Inlet Size, 11 Stage (PB2711S201)
- ZURN Relief Valve Cvr, Repair Kt, 1 1/4"-1 1/2 (RK114-975XL3RVC)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 3 (2ZWX9)
- PIUSI DEF Metered Nozzle (F0061701A)
- LITTLE GIANT PUMP Inline Constant Pressure System, 1 1/5 hp, 230V AC, 1 Phase, 1-1/4 in NPT Inlet Size, 3 Stage (90411101)
- LITTLE GIANT PUMP Booster Pump, 19/64 hp, 115V AC, 1 Phase, 1-1/4 in NPT Inlet Size, 3 Stage, 80 psi Max Pressure (92061503)
- FLINT & WALLING Multi-Stage Booster Pump, 3 hp, 208 to 240/480V AC, 3 Phase, 1 in NPT Inlet Size, 14 Stage (PB2714A303)
- DAYTON Pressure Booster Pump, 2 hp, 208 to 240/480V AC, 3 Phase, 1-1/2 in NPT Inlet Size, 1 Stage (45MW25)
- FLINT & WALLING Multi-Stage Booster Pump, 2 hp, 208 to 240/480V AC, 3 Phase, 3/4 in NPT Inlet Size, 14 Stage (PB1914S203)
- SHURFLO Booster Pump System, 1/3 hp, 115V AC, 1 Phase, 3/8 in Barb Inlet Size, 1 Stage, 117 psi Max Pressure (804-002)
- GRUNDFOS Pump, CM3-5 A-S-A-E-AQQE Horizontal Multistage Centrifugal. 1" x 1" NPT Internal Thread Connection (99080189)
- Little Giant Pump Booster Pumps