Shop All Pond Accessories
This Product is Discontinued
Little Giant Pump
Biological Waterfall Filter, Max 5000 GPH (Discontinued)
Mfr # F1000
Zoro # G1031807
Free Shipping & Returns
This Product is Discontinued
Key Features
- Connection Size 2 in Pipe Grommet
- Max. Flow (GPH) 5000
- Height (In.) 26
- Dia. (In.) 25
- Use With 4HGH2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant Pump
- MFR # F1000
- Zoro # G1031807
- UPC # 010121136366
- Country of Origin United States
- Category Pond Accessories
Dimensions
Connection Size | 2 in Pipe Grommet |
Height (In.) | 26 |
Dia. (In.) | 25 |
Waterfall Outlet Width (In.) | 14 |
Length (In.) | 34 |
Details
Item | Biological Waterfall Filter |
Max. Flow (GPH) | 5000 |
Use With | 4HGH2 |
Includes | Stainless Steel Liner Attachment Ring, Pipe Grommet, Artificial Rock Ledge for Falls, Filter Pads, Media Bag with Biological Media |
Description
Biological Waterfall Filter, Connection Size 2 In Pipe Grommet, Max. Flow 5,000 GPH, Waterfall Outlet Width 14 In., Length 34 In., Dia. 25 In., Height 26 In., Recommended for Use with 4HGH2, Includes Stainless Steel Liner Attachment Ring, Pipe Grommet, Artificial Rock Ledge for Falls, Filter Pads, Media Bag with Biological Media
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.