Shop All Sump Pump Systems & Basins
Little Giant Pump
Basin, Crawl Space, 18 Gallon Capacity
Mfr # 513902
Zoro # G2200642
product price: $79.69
/ea
Free Shipping & Returns
Not eligible for select promotions
$79.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet 1/2 in
- Basin Capacity 18.0 gal.
- Height 22"
- Material of Construction Polyethylene
- Diameter 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Pump
- MFR # 513902
- Zoro # G2200642
- UPC # 010121120785
- Country of Origin United States
- Category Sump Pump Systems & Basins
Dimensions
Height | 22" |
Diameter | 18" |
Dia. | 18" |
Overall Height | 22 in |
Inlet Dia. | 18 in |
Vent Size | No Vent |
Details
Promotion Restriction | Not eligible for promotion |
Outlet | 1/2 in |
Basin Capacity | 18.0 gal. |
Material of Construction | Polyethylene |
Item | Sump Basin |
Material | Polyethylene |
Capacity | 18.0 gal |
Description
Sump Basin, Material Polyethylene, Capacity 18.0 gal, Vent Size No Vent, Inlet Dia. 18 in, Overall Height 22 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Drum Pump Tube, Alum Suction Tube, 39" L (53RU60)
- DAYTON Nitrile Impeller/Sleeve Assembly (3ABZ8)
- GOULDS WATER TECHNOLOGY IMPELLER 5.25"DIA. (2K716)
- ARO Packing, U-Cup (Y240-9)
- LITTLE GIANT PUMP 20-1/2 in. Sump Basic Cover with 2 in. Vent Holes (14940654)
- LITTLE GIANT PUMP Sink Pump System, 1/6 HP, 115V, 5A, Aluminum (505055)
- LITTLE GIANT PUMP Wastewater Removal Sys (506065)
- LITTLE GIANT PUMP Sink Pump System, 1/3 HP, 115V, 9A, CI (506055)
- PARTS20 Universal Basin Lid, Gas Tight, 18 (FPW73-25-P2)
- DAYTON Sink Pump System, 1/2 HP, Thermoplastic (12F741)
- ZOELLER Basin with Cover (31-1338)
- Little Giant Pump Sump Pump Systems & Basins