Shop All Submersible Sump Pumps
Little Giant Pump
Automatic Sump Pump, 1/3 HP, 10 ft Cord
Mfr # 506357
Zoro # G307194522
product price: $547.99
/ea
Free Shipping & Returns
$547.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 10 ft
- HP 1/3
- Hz 50/60 Hz
- Impeller Material Nylon
- Max. Head 18 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Pump
- MFR # 506357
- Zoro # G307194522
- Country of Origin Mexico
- Category Submersible Sump Pumps
Dimensions
Cord Length | 10 ft |
Max. Diameter Solids | 1/8 in |
Min. Sump Pit Dia. | 10 in |
Manufacturers Warranty Length | 3 yr |
Width at Widest Point | 9 1/2 in |
Overall Height | 6 in |
Body Dia. | 8 1/4 in |
Discharge Dia. | 1 1/2 in |
Description
Automatic Bronze Sump Pump,1/3 HP, HP 1/3, Phase - Pumps 1, Rated Voltage 115V AC, Hz 50/60 Hz, Amps 9 A, Switch Actuation Integral Diaphragm, Switch Electrical Connection Integral, Off Point 1 in, On Point 7 in, Body Material Cast Bronze, Impeller Material Nylon, Shaft Seal Material - Pumps Carbon, Ceramic, Flow Rate @ 5 Ft. of Head 46 gpm, Flow Rate @ 10 Ft. of Head 29 gpm, Flow Rate @ 15 Ft. of Head 12.5 gpm, Max. Head 18 ft, Min. Sump Pit Dia. 10 in, Body Dia. 8 1/4 in, Overall Height 6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILL-RITE Fuel Transfer Piston Hand Pump with Hose and Nozzle Spout (FR152)
- STENNER Phenolic Gear W/spacer 26 Rpm (MP6N040)
- DAYTON Pump, Coolant, 1/4 HP, 230/460V, 0.7/0.43Amp (4JPG9)
- DAYTON Check Valve Assembly (PP60371G)
- LITTLE GIANT PUMP 1 HP 2" Plug-In Utility Pump 115V No Switch Included (620241)
- LITTLE GIANT PUMP Little Giant 506171 6-CIA-RFS Submersible Sump Pump - 10'L Cord (506171)
- LITTLE GIANT PUMP Sump Pump Package, 4/10 hp, 115V AC Rated (509073)
- LITTLE GIANT PUMP Sump Pump, Cast Iron Body, 1/2 hp (510803)
- LITTLE GIANT PUMP Submersible Sump/Effluent Pump (510802)
- LITTLE GIANT PUMP Little Giant 506804 6EC-CIA-SFS Sump Pump - 20' Power Cord & Float Switch (506804)
- ZOELLER Zoeller 4003460 0.33 HP 42 GPH Cast Iron Vertical Float Switch AC Bottom Suction Submersible Sump Pump (4003460)
- Little Giant Pump Submersible Sump Pumps