Shop All Pond & Fountain Pumps
Little Giant Pump
Aquarium Pump, Plastic, 1/30hp
Mfr # 580507
Zoro # G409197155
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 1.5 A
- Cord Length 6 ft
- Standards CSA/UL
- Pump Type Nonsubmersible Fountain Pump
- Impeller Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Pump
- MFR # 580507
- Zoro # G409197155
- UPC # 0010121805071
- Country of Origin Mexico
- Category Pond & Fountain Pumps
Dimensions
Cord Length | 6 ft |
Overall Height | 5.2 in |
Overall Width | 3.9 in |
Compatible Intake Pipe Size | 1 in |
Overall Length | 9.4 in |
Compatible Discharge Pipe Size | 1 in |
Manufacturer Warranty Length | 1 yr |
Description
Aquarium Pump, Pump Housing Material Plastic, Horsepower 1/30 hp, Compatible Intake Pipe Size 1 in, Compatible Discharge Pipe Size 1 in, Intake Type FNPT, Discharge Type FNPT, Cord Length 6 ft, Pump Type Nonsubmersible Fountain Pump, Submersible No, Series 2-MDQX-SC, Amps 1.5 A, Compatible with Media Type Freshwater, Saltwater, Electrical Connection Type Plug-In, Feet of Head (Minimum) 1 ft, Maximum Flow Rate 12.8 gpm, Minimum Flow Rate 1.7 gpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWLINE Ultrasonic Level Sensor, 49.2 In (DL14-01)
- BELL & GOSSETT Aquastat Control (113223)
- STENNER Peristaltic Fixed Rate 85MP5 85GPD 25Psi 1/4"W (85MFL5A1SUG1)
- SNYDER INDUSTRIES Storage Tank, Horizontal Leg, 525 Gal. (1400000N95004)
- LITTLE GIANT PUMP Pump, 11 In. L, 6.35 In. W, 8-7/64 In. H (507903)
- LITTLE GIANT PUMP Pump, circulating, 170gph, 115V (518087)
- LITTLE GIANT PUMP Water Garden Pump, 10 In. L, 5-11/16 In. W (566725)
- LITTLE GIANT PUMP Pump, 6-1/4 In. L, 4-1/2 In. W, 4-1/2 In. H (517100003)
- LITTLE GIANT PUMP Aquarium Pump, Plastic, 1/10hp (582506)
- LITTLE GIANT PUMP Pump, 4-1/2 In. L, 3-3/4 In. W, 3-3/4 In. H (517100001)
- DESIGN TOSCANO UL-listed, indoor/outdoor, 400 GPH Pump Kit (DR400)
- Little Giant Pump Pond & Fountain Pumps