Shop All Pond & Fountain Pumps
Little Giant Pump
Aquarium Pump, Plastic, 1/10hp
Mfr # 582506
Zoro # G209197270
product price: $417.99
/ea
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 1.3 A
- Cord Length 6 ft
- Impeller Material Polypropylene
- Seal Material Nitrile
- Standards CSA/UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Pump
- MFR # 582506
- Zoro # G209197270
- UPC # 0010121825062
- Country of Origin Mexico
- Category Pond & Fountain Pumps
Dimensions
Cord Length | 6 ft |
Overall Height | 4.9 in |
Compatible Discharge Pipe Size | 1/2 in |
Compatible Intake Pipe Size | 1 in |
Manufacturer Warranty Length | 1 yr |
Overall Length | 10.5 in |
Overall Width | 5.5 in |
Description
Aquarium Pump, Pump Housing Material Plastic, Horsepower 1/10 hp, Flow Rate @ 10 ft of Head (Maximum) 750 gph, Flow Rate @ 20 ft of Head (Maximum) 350 gph, Compatible Intake Pipe Size 1 in, Compatible Discharge Pipe Size 1/2 in, Intake Type FNPT, Discharge Type MNPT, Cord Length 6 ft, Pump Type Magnetic Drive Pump, Series 4-MDQ-SC, Amps 1.3 A, Compatible with Media Type Freshwater/Saltwater, Electrical Connection Type Plug-In, Feet of Head (Minimum) 1 ft, Maximum Flow Rate 14.2 gpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAINAGE INDUSTRIES DISCHARG HOSE 1-1/2""X24' (SK2200)
- DAYTON Multi-Stage Booster Pump, 1/2 hp, 120/240V AC, 1 Phase, 3/4 in NPT Inlet Size, 8 Stage (45MW67)
- STENNER Pump Adj Rate 45MHP22 22GPD 100Psi 1/4"W (45MJH7A1STAA)
- DAYTON O-Ring for Lid (PP02011034G)
- LITTLE GIANT PUMP Pump, 11 In. L, 6.35 In. W, 8-7/64 In. H (507903)
- LITTLE GIANT PUMP Pump Submersible 170 Gph (566608)
- LITTLE GIANT PUMP Pump, circulating, 170gph, 115V (518087)
- LITTLE GIANT PUMP Little Giant 580507 2-MDQX-SC Magnetic Drive Aquarium Pump - 115V- 770 GPH At 1' (580507)
- LITTLE GIANT PUMP Pump Fountain Sub 170Gph (521204)
- LITTLE GIANT PUMP Aquarium Pump, Plastic, 1/30hp (580507)
- DAYTON Pump, Fountain, 1-1/2 HP, 230V (5RGV6)
- Little Giant Pump Pond & Fountain Pumps