Shop All Sewage Systems & Basins
Little Giant Pump
24" x 26-35/64" 4/10 HP 41.0 gal. Simplex Sewage System 115V
Mfr # 509674
Zoro # G1618121
product price: $829.99
/ea
Free Shipping & Returns
$829.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Discharge NPT 2" F
- Input Phase AC 1
- GPM of Water @ 15 Ft. of Head 30
- Outlet 2"
- Voltage 115V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Pump
- MFR # 509674
- Zoro # G1618121
- UPC # 010121147591
- Country of Origin United States
- Category Sewage Systems & Basins
Dimensions
Cord Length | 20 ft |
Tank Length | 24" |
Cord Size | 18-3 |
Cord Length - Pumps | 20 ft. |
Basin Height | 26 35/64 in |
Basin Dia. | 24 in |
Inlet Dia. | 4 in |
Pump Discharge Diameter | 2 in |
Vent Size | 2 in |
Description
Sewage Ejector System, HP 4/10, Number of Pumps 1, Rated Voltage 120V AC, Hz 60 Hz, Phase - Pumps 1, Switch Actuation Tether Float, Switch Electrical Connection Piggyback, Pump Body Material Polyethylene, Flow Rate @ 5 Ft. of Head 110 gpm, Flow Rate @ 10 Ft. of Head 70 gpm, Flow Rate @ 15 Ft. of Head 30 gpm, Cord Length 20 ft, Max. Liquid Temp. 120 Degrees F, Max. Head 20 ft, RPM 1,750 RPM, Basin Capacity 41 gal, Basin Dia. 24 in, Basin Height 26 35/64 in, Pump Discharge Diameter 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP Pump, Coolant, Plastic (541015)
- AMERICAN STAINLESS PUMPS Centrifugal Pump, 208 to 230/460VAC, SS (C2562443T3F)
- ARO Logic Assembly, 59861 (59861)
- ZEELINE Hose Assembly, 8 ft. (2178)
- LITTLE GIANT PUMP Sewage System, 1/2HP, 4inx2in, 9.5A, 18-3 (511662)
- LITTLE GIANT PUMP Sewage System, 4/10HP, 4inx2in, 8.5A, 20 ft. (509661)
- LITTLE GIANT PUMP Sewage System, 1/2HP, 4inx2in, 9.5A, 41 gal. (511685)
- LITTLE GIANT PUMP 41 gal. Sewage Basin 4" x 2", 26.54" H, Plastic (513618)
- LITTLE GIANT PUMP 41 gal. Sewage Basin 4" x 3", 25.54" H, Plastic (513616)
- LITTLE GIANT PUMP Sewage Basin, 4inx2in, 2in Vent, 32.56in H (513611)
- PENTAIR WATER 18X22 Sump Pump Basin (FPW73-19)
- Little Giant Pump Sewage Systems & Basins