Shop All Sewage Systems & Basins
Little Giant Pump
24" x 26-35/64" 1/2 HP 41.0 gal. Simplex Sewage System 115V
Mfr # 511673
Zoro # G1618149
product price: $728.99
/ea
Free Shipping & Returns
$728.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Liquid Temp. 120 Degrees F
- Amps - Pumps 9.50
- Cord Size 18-3
- Switch Type - Pumps Vertical
- Application Sewage Transfer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Pump
- MFR # 511673
- Zoro # G1618149
- UPC # 010121147867
- Country of Origin United States
- Category Sewage Systems & Basins
Dimensions
Cord Size | 18-3 |
Basin Height | 26 35/64 in |
Basin Dia. | 24 in |
Cord Length - Pumps | 20 ft. |
Tank Length | 24" |
Cord Length | 20 ft |
Inlet Dia. | 4 in |
Pump Discharge Diameter | 2 in |
Vent Size | 2 in |
Description
Sewage Ejector System, HP 1/2, Number of Pumps 1, Rated Voltage 120V AC, Hz 60 Hz, Phase - Pumps 1, Switch Actuation Tether Float, Switch Electrical Connection Piggyback, Pump Body Material Polyethylene, Flow Rate @ 5 Ft. of Head 120 gpm, Flow Rate @ 10 Ft. of Head 95 gpm, Flow Rate @ 15 Ft. of Head 70 gpm, Flow Rate @ 20 Ft. of Head 25 gpm, Cord Length 20 ft, Max. Liquid Temp. 120 Degrees F, Max. Head 25 ft, RPM 1,750 RPM, Basin Capacity 41 gal, Basin Dia. 24 in, Basin Height 26 35/64 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIUSI Hand Operated Drum Pump, 9 ft. 9" Hose L (F00332A3A)
- ACTION PUMP Replacement Bung Adaptor for No. 3KWU1 (584B 500-25)
- SANDPIPER Double Diaphragm Pump, Cast iron, Air Operated, Santoprene, 140 GPM (HDF2,DP6I.)
- DAYTON Hand Drum Pump, Cast Iron, 3/4In FNPT (6HKV4)
- LITTLE GIANT PUMP Sewage Basin, 4inx2in, 2in Vent, 32.56in H (513611)
- LITTLE GIANT PUMP 41 gal. Sewage Basin 4" x 2", 26.54" H, Plastic (513618)
- LITTLE GIANT PUMP Sewage System, 4/10HP, 4inx2in, 8.5A, 20 ft. (509661)
- LITTLE GIANT PUMP Sewage System, 1/2HP, 4inx2in, 9.5A, 41 gal. (511685)
- LITTLE GIANT PUMP 41 gal. Sewage Basin 4" x 2", 26.54" H, Plastic (513615)
- LITTLE GIANT PUMP 41 gal. Sewage Basin 4" x 3", 25.54" H, Plastic (513616)
- LIBERTY PUMPS 24" x 24" 1/2 HP 41.0 gal. Simplex Sewage System 115V (P382LE51/A2)
- Little Giant Pump Sewage Systems & Basins