Shop All Submersible Sump Pumps
Little Giant Pump
1/3 HP 1-1/2" F Submersible Sump Pump 115V
Mfr # 506807
Zoro # G8096761
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 10 ft
- Discharge NPT 1-1/2" F
- Housing Material Epoxy Coated Cast Iron
- HP 1/3
- Hz 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Pump
- MFR # 506807
- Zoro # G8096761
- UPC # 010121152335
- Country of Origin China
- Category Submersible Sump Pumps
Dimensions
Cord Length | 10 ft |
Manufacturers Warranty Length | 2 yr |
Max. Diameter Solids | 1/2 in |
Height | 11-5/64" |
Min. Sump Pit Dia. | 18 in |
Cord Length - Pumps | 10 ft. |
Diameter | 8-31/64" |
Length | 10-43/64" |
Width | 8-31/64" |
Width at Widest Point | 8 31/64 in |
Discharge Dia. | 1 1/2 in |
Body Dia. | 8 31/64 in |
Overall Height | 11 5/64 in |
Description
Submersible Sump Pump, HP 1/3, Rated Voltage 115V AC, Hz 60 Hz, Amps 5 A, Switch Actuation Vertical Float, Switch Electrical Connection Integral, Off Point 2 in to 5 in, On Point 8 in to 11 in, Body Material Cast Iron, Impeller Material Nylon, Shaft Seal Material - Pumps Buna-N, Carbon, Ceramic, Flow Rate @ 5 Ft. of Head 53 gpm, Flow Rate @ 10 Ft. of Head 50 gpm, Flow Rate @ 15 Ft. of Head 42 gpm, Flow Rate @ 20 Ft. of Head 34 gpm, Max. Head 28 ft, Min. Sump Pit Dia. 18 in, Body Dia. 8 31/64 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 10 HP, 170 ft. Max. Head (5BF1L9G0)
- DAYTON Shaft Seal (PPT03308G)
- BARNES Fountain Pump, 1 HP, 230V (SFU102-GIS)
- LITTLE GIANT PUMP Pump, Coolant, Plastic (541015)
- LITTLE GIANT PUMP Sump Pump, Cast Iron Body, 1/2 hp (510852)
- LITTLE GIANT PUMP Sump Pump, Cast Iron Body, 1/2 hp (510801)
- LITTLE GIANT PUMP Little Giant 506804 6EC-CIA-SFS Sump Pump - 20' Power Cord & Float Switch (506804)
- LITTLE GIANT PUMP Sump Pump Package, 4/10 hp, 115V AC Rated (509073)
- LITTLE GIANT PUMP Sump Pump Package, 4/10 hp, 115V AC Rated (509079)
- LITTLE GIANT PUMP Sump Pump, Cast Iron Body, 1/3 hp (506804)
- SUPERIOR 1/2 HP Plastic Sump Pump with VFS (92572)
- Little Giant Pump Submersible Sump Pumps