Shop All Condensate Pumps
Little Giant Pump
115 Volt Condensate Pump
Mfr # 553201
Zoro # G2346881
product price: $143.52
/ea
Free Shipping & Returns
$143.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Condensate Pumps - Type Condensate
- Voltage 115
- Reservoir Size - Pumps Large
- HP - Pumps 1/18 hp
- Voltage - Pumps 115V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Pump
- MFR # 553201
- Zoro # G2346881
- UPC # 010121539150
- Country of Origin Multiple
- Category Condensate Pumps
Dimensions
Reservoir Size - Pumps | Large |
Discharge Size - Pumps | 3/8 in Barb |
Height | 10 1/2 in |
Length | 12 in |
Width | 6 in |
Cord Length | 6 ft |
Overall Width | 6 in |
Overall Height | 10.4 in |
Overall Length | 12.11 in |
Compatible Intake Pipe Size | 1 1/8 in |
Compatible Discharge Pipe Size | 3/8 in |
Manufacturer Warranty Length | 1 yr |
Description
Condensate Removal Pump, Discharge Connection Style Barbed, Horsepower 1/18 hp, Includes Float Activated Switch for Automatic High-Level Water Detection, Overflow Detection Switch, Intake Connection Style Open, Maximum Feet of Head 24 ft, Maximum Flow Rate @ 10 Feet of Head 3.3 gpm, Maximum Flow Rate @ 15 Feet of Head 2.5 gpm, Maximum Flow Rate @ 1 Foot of Head 4.5 gpm, Maximum Flow Rate @ 20 Feet of Head 1.7 gpm, Maximum Media Temperature 120 Degrees F, Nameplate Voltage 115V AC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUNDFOS Pump Repair Kits- Kit, O-rings, Spare Part. (99016019)
- PIUSI USA Diesel Pulser K600/3, Diesel Meter 1" Npt, 2.64 Max. Flow Rate , Aluminum, 1" NPT Inlet (F00472A30)
- PALMETTO PACKING Packing Extractor, Removable, 11 In. L (1102)
- INDIAN 5-Gallon Collapsible Wildland Fire Pump (179061V)
- LITTLE GIANT PUMP Condensate Pump, 1/100 gal, 1/50 hp (553507)
- LITTLE GIANT PUMP VCL-45ULS Condensate Removal - 115V, 450 GPH At 1' (553240)
- LITTLE GIANT PUMP Condensate Pump, 1/2 gal, 1/30 hp, 230V AC (554461)
- LITTLE GIANT PUMP Condensate Removal Pump 1-ABS, 115V, 205 GPH At 1' (550521)
- LITTLE GIANT PUMP Condensate Pump, 1/2 gal, 1/30 hp, 115V AC (554435)
- LITTLE GIANT PUMP Pump, Condensate, 230 V (553245)
- BECKETT Pump-230V Condensate (CB252UL)
- Little Giant Pump Condensate Pumps