Shop All Submersible Sewage Pumps
Little Giant Pump
1 HP 3" Manual Submersible Sewage Pump 230V
Mfr # 514720
Zoro # G2742363
product price: $1,055.04
/ea
Free Shipping & Returns
$1,055.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1
- Phase - Pumps 3
- Switch Actuation No Switch Included
- Body Material Cast Iron
- Base Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Pump
- MFR # 514720
- Zoro # G2742363
- UPC # 010121120839
- Country of Origin Multiple
- Category Submersible Sewage Pumps
Dimensions
Max. Diameter Solids | 2 in |
Height | 17-1/5" |
Max. Dia. Solids | 2" |
Cord Length | 20 ft |
Diameter | 14-1/10" |
Cord Length - Pumps | 20 ft. |
Discharge Dia. | 3 in |
Overall Height | 17 1/5 in |
Body Dia. | 14 1/10 in |
Description
Sewage Ejector Pump, HP 1, Rated Voltage 240V AC, Phase - Pumps 3, Amps 6.30, Motor Type Submersible, Body Material Cast Iron, Impeller Material Cast Iron, Shaft Seal Material - Pumps Carbon, Ceramic, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Flow Rate @ 10 Ft. of Head 160 gpm, Flow Rate @ 15 Ft. of Head 130 gpm, Flow Rate @ 20 Ft. of Head 100 gpm, Max. Diameter Solids 2 in, Body Dia. 14 1/10 in, Overall Height 17 1/5 in, Cord Length 20 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Rotary Gear Pump Head, 3/4 In., 1 HP (4KHG8)
- ARO Replacement Diaphragm, Neoprene (90533-1)
- DAYTON Adapter, 1-1/4 Npt x 3/4 Nh (022467)
- GOULDS WATER TECHNOLOGY 1 HP 2" Manual Submersible Sewage Pump 230V (WS1012BHF)
- LITTLE GIANT PUMP 2 HP 3" Manual Submersible Sewage Pump 230V (520100)
- LITTLE GIANT PUMP Sewage Pump, 60 Hz, single-phase, 1 hp (514630)
- LITTLE GIANT PUMP Sewage Pump, 60 Hz, Three-phase, 2 hp (520125)
- LITTLE GIANT PUMP 2 HP 3" Manual Submersible Sewage Pump 230V (520150)
- LITTLE GIANT PUMP Sewage Pump, single-phase, 4/10 hp (509412)
- LITTLE GIANT PUMP Sewage pump, 115V, 60Hz, Single (509931)
- GOULDS WATER TECHNOLOGY 5 HP 3" Manual Submersible Sewage Pump 230V (WS5012D3)
- Little Giant Pump Submersible Sewage Pumps