Shop All Bar & Pipe Cradle Trucks
Little Giant
Portable Bar/Pipe Truck, 36 x 72"
Mfr # BRT3672-2R8PHFL
Zoro # G4873821
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$1,144.99
Free 30-Day Returns
Key Features
- Overall Length 72 in
- Overall Width 36 in
- Material Steel
- Caster Type (2) Rigid, (2) Swivel
- Non-Marking No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # BRT3672-2R8PHFL
- Zoro # G4873821
- Country of Origin United States
- Category Bar & Pipe Cradle Trucks
Dimensions
Overall Length | 72 in |
Overall Width | 36 in |
Caster Dia. | 8" |
Details
Material | Steel |
Item | Portable Bar/Pipe Truck,36 x 72" |
Caster Type | (2) Rigid, (2) Swivel |
Non-Marking | No |
Finish | Powder Coated |
Color | Gray |
Assembled/Unassembled | Assembled |
Includes | Floor Lock to Stop Unwanted Movement |
Gauge | 12 ga |
Description
Portable Bar/Pipe Truck,36 x 72 In., Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 72 in, Overall Width 36 in, Includes Floor Lock to Stop Unwanted Movement, Assembled/Unassembled Assembled
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 18 ft. 6" Ladder, Walk-Thru Fixed, Steel, 16-Rung, Steel, 16 Steps, Safety Yellow Finish (WLFS0216-Y)
- ZORO SELECT Swivel Stem Caster, 1-3/8 Stem, 100 lb (32J954)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 1 in W, Nylon, Yellow/Black (EEF2-901CE-10)
- LOUISVILLE Two-Person Stage, 14 ft. L, 28 In. W (P22814)
- LITTLE GIANT Pipe Stake Truck, 3600 lb., 30 x 72" (NBP-3072-8PUBK)
- LITTLE GIANT Pipe Stake Truck, 6-Wheel, 48x24 (NBP6W24486PY)
- LITTLE GIANT Pipe Stake Truck, Solid Deck, 48x24 (DT2448DIA4PS)
- LITTLE GIANT Pipe Stake Truck, 6-Wheel, 60x30 (NBP6W30606PY)
- LITTLE GIANT Pipe Stake Truck, 4000 lb., 36x60 (DT-3660-DIA-4PS)
- LITTLE GIANT Portable Bar/Pipe Truck, 36 x 60" (BRT3660-2R8PHFL)
- ZORO SELECT Standard Platform Truck, 3600 lb. (PST-3060-95)
- Little Giant Bar & Pipe Cradle Trucks