Shop All Bar & Pipe Cradle Trucks
Little Giant
Portable Bar/Pipe Truck, 36 x 48"
Mfr # BRT3648-2R8PHFL
Zoro # G4873849
product price: $870.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$870.99
Free 30-Day Returns
Key Features
- Overall Length 48 in
- Overall Width 36 in
- Material Steel
- Color Gray
- Caster Type (2) Rigid, (2) Swivel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # BRT3648-2R8PHFL
- Zoro # G4873849
- Country of Origin United States
- Category Bar & Pipe Cradle Trucks
Dimensions
Overall Length | 48 in |
Overall Width | 36 in |
Details
Material | Steel |
Color | Gray |
Item | Portable Bar/Pipe Truck,36 x 48" |
Caster Type | (2) Rigid, (2) Swivel |
Assembled/Unassembled | Assembled |
Non-Marking | No |
Gauge | 12 ga |
Finish | Powder Coated |
Includes | Floor Lock to Stop Unwanted Movement |
Description
Portable Bar/Pipe Truck,36 x 48 In., Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 48 in, Overall Width 36 in, Includes Floor Lock to Stop Unwanted Movement, Assembled/Unassembled Assembled
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT W" Strap, Sewn-Eye, Yellow (55ET70)
- HARRINGTON Top Hook for 1-1/2 tons Hoist (C2FA015-10012)
- MAASDAM Snap Block, 5/16" Hook (8049)
- BULK-STRAP Bulk Webbing, 27 ft x 2 In, 7000 lb (N02027BL)
- LITTLE GIANT Pipe Stake Truck, 3600 lb., 30 x 72" (NBP-3072-8PUBK)
- LITTLE GIANT Pipe Stake Truck, 6-Wheel, 48x24 (NBP6W24486PY)
- LITTLE GIANT Pipe Stake Truck, 2400 lb., 24x48, Brakes (NBP-2448-8MRBK)
- LITTLE GIANT Pipe Stake Truck, 2400 lb., 30x60, Brakes (NBP-3060-8MRBK)
- LITTLE GIANT Pipe Stake Truck, 6-Wheel, 3600 lb., 36x60" (NBP6W-3660-6PY)
- LITTLE GIANT Pipe Stake Truck, Solid Deck, 48x24 (DT2448DIA4PS)
- SUMNER Pipe Cart, 2000 lb., 58-1/2 in. x 33 in. x 19.5 in. (783230)
- Little Giant Bar & Pipe Cradle Trucks