Shop All Platform Trucks
Little Giant
Platform Truck, Solid Deck, 60x24
Mfr # HE-2460
Zoro # G2246660
product price: $592.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$592.99
Free 30-Day Returns
Key Features
- Overall Height 58 in
- Overall Length 64 in
- Overall Width 24 in
- Color Blue, Gray
- Load Capacity 2,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # HE-2460
- Zoro # G2246660
- Country of Origin United States
- Category Platform Trucks
Dimensions
Overall Height | 58 in |
Overall Length | 64 in |
Overall Width | 24 in |
Deck LxWxH | 60 in x 24 in x 10 in |
Caster Wheel Width | 1 1/4 in, 2 in |
Deck Height | 10 in |
Caster Wheel Dia. | 5 in, 8 in |
Deck Width | 24 in |
Deck Length | 60 in |
Handle Height | 58 in |
Overall LxWxH | 64 in x 24 in x 58 in |
Caster Width | 1 1/4 in, 2 in |
Wheel Width | 2 in |
Description
Narrow Steel-Deck Platform Truck, Load Capacity 2,000 lb, Overall Height 58 in, Overall Length 64 in, Overall Width 24 in, Deck Construction Solid, Deck Material Steel, Deck Gauge 12 ga, Deck Height 10 in, Deck Length 60 in, Deck Width 24 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type (2) Removable Tall, Lip Style Flush, Side Panel Type No Side Panels, Number of Platforms 1, Color Blue, Gray
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEGOMO TOOLS 2 Ton Hvy Duty 3 Hook Steel Cable Dual Gear Power Ratchet Puller Syst (9001882)
- STREN-FLEX Synthetic Web Sling, Type 4, 10 ft L, 2 in W, Nylon, Yellow (EET2-902-10)
- CROSBY Anchor Shackle, 3/8" Body Sz, Galvanized (1019470)
- SOUTHWIRE Large Capacity Wire Cart 535 1000 lb. Capacity, 50"L x 29-1/2"W x 42"H (56825201)
- LITTLE GIANT Heavy-Duty Platform Truck, 3000 lb, 30x60" (NBH-3060-MR)
- LITTLE GIANT Twin Handle Platform Truck, 3600 lb. (NBB-3660-8PY-2H)
- LITTLE GIANT Nursery Platform Truck, 1000 lb., 24 x 48" (T820-P-10SR-G-LU)
- LITTLE GIANT Platform Truck, 60x30, With Floor Lock (NBB-3060-9PNFL)
- LITTLE GIANT Platform Truck, 6-Wheel, 3600 lb., 30x72" (NB6W-3072-6PY)
- LITTLE GIANT Platform Truck, Hardboard, 30x60 (RNH-3060-6PY)
- LITTLE GIANT Platform Truck, 1200 lbs Capacity, 9" Pneumatic, 24" x 48", Vinyl Mat (NBBM24489P)
- Little Giant Platform & Panel Trucks