Shop All Platform Trucks
Little Giant
Platform Truck, Cap 5000 lb, 30x72
Mfr # NBH-3072-PH
Zoro # G2181369
product price: $809.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$809.99
Free 30-Day Returns
Key Features
- Overall Height 43 in
- Overall Length 74 in
- Overall Width 30 in
- Color Blue; Gray
- Load Capacity 5,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # NBH-3072-PH
- Zoro # G2181369
- Country of Origin United States
- Category Platform Trucks
Dimensions
Overall Height | 43 in |
Overall Length | 74 in |
Overall Width | 30 in |
Deck LxWxH | 72 in x 30 in x 16-1/2 in |
Deck Height | 16 1/2 in |
Deck Width | 30 in |
Caster Wheel Dia. | 8 in |
Deck Length | 72 in |
Axle-Mounted Wheel Dia. | 12 in |
Caster Mounting Height | 9 1/2 in |
Overall LxWxH | 74 in x 30 in x 43 in |
Caster Mounting Plate Size | 4 in x 4-1/2 in |
Handle Height | 45 1/2 in |
Description
High-Capacity Steel-Deck Platform Truck, Load Capacity 5,000 lb, Overall Height 43 in, Overall Length 74 in, Overall Width 30 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 16 1/2 in, Deck Length 72 in, Deck Width 30 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style Flush, Side Panel Type No Side Panels, Number of Platforms 1, Color Blue; Gray
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 5/32" Wire Rope Clip Stainless Steel Type 316 (PCWRC532SS316)
- HAMILTON Xc70D Duralast Wheel, 5X2 3/4Tprd (W-520-DT70-3/4)
- DAYTON Manual Pallet Lifter, 2200 lb., 27 in. W (2PLH7)
- REVVO Rigid Caster With Poly On Cast Iron Whee (TFK 200 PT15)
- LITTLE GIANT Platform Truck, 60x36, With Floor Lock (NBB-3660-8MRFL)
- LITTLE GIANT Twin Handle Platform Truck, 3600 lb. (NBB-3672-8PY-2H)
- LITTLE GIANT 6-Wheel Platform Truck, 3600 lbs Capacity, 6" Polyurethane, 30" x 48" (NB6W30486PY)
- LITTLE GIANT Platform Truck, 1600 lb., 24 x 36" (T510-UPS)
- LITTLE GIANT Standard Platform Truck, 1200 lb. (T-720-UPS)
- LITTLE GIANT Platform Truck, 2000 lb., 76" L x 16" W (HE-1672)
- ZORO SELECT Platform Truck, 2000lb, 48in x 24in (WHPTA24485PH95)
- Little Giant Platform Trucks