Shop All Platform Trucks
Little Giant
Platform Truck, Bumpers, 8" Polyurethane, Brakes, 3600 lbs Cap, 30x48
Mfr # NCB30488PYBK
Zoro # G2015230
original price:
$736.00
19% off
new price: $592.99
/ea
Free Shipping & Returns
$592.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # NCB30488PYBK
- Zoro # G2015230
- Country of Origin United States
- Category Platform Trucks
Description
- 12 gauge reinforced steel deck
- Removable pipe handle
- 2 rigid, and 2 swivel casters with wheel brakes
- 8" x 2" nonmarking polyurethane wheels
- Deck Size: 30"W x 48"L
- 3,600 lbs. Capacity
- Rolling bumpers
- Removable pipe handle
- 2 rigid, and 2 swivel casters with wheel brakes
- 8" x 2" nonmarking polyurethane wheels
- Deck Size: 30"W x 48"L
- 3,600 lbs. Capacity
- Rolling bumpers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIE 4 SAFE 4" x 30' Winch Straps w/ Loop End WLL: 5,400 lbs, PK2 (TWS44-30-Y-2)
- LIFT-ALL Web Sling, Type 4, 20 ft L, 4 in W, Polyester, Silver (EE2804TTX20)
- LITTLE GIANT 5S Lean Cart, 24"D x 38"W x 65.5"H (BCPB24386PYFL)
- PEGASUS Wheel, Cast Iron, 8" x 2", Plain Bore (P-C-080X020/119G)
- LITTLE GIANT Vibration Reduction Platform Truck (NBB-2436-9P)
- LITTLE GIANT Platform Truck, 3600 lb., 36 x 60" (NBB-3660-8PYBK)
- LITTLE GIANT Cushion Load Deep Shelf Tray Truck, Overall Length: 54" (DS2448X129P)
- LITTLE GIANT Vibration Reduction Platform Truck (NBB-2448-10P)
- LITTLE GIANT Work Height Platform Truck, 48inL x 30inW (RNB-3048-6MR-AH)
- LITTLE GIANT Platform Truck, Adj Height, 2 shelf, 30x60 (RNB2-3060-6PY-AH)
- GLOBAL INDUSTRIAL 24W Steel Handle, For Deck Platform Truck (252813)
- Little Giant Platform Trucks