Shop All Platform Trucks
Little Giant
Platform Truck, 72x36, Rubber Wheels
Mfr # NBB-3672-6MR
Zoro # G2246469
product price: $581.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$581.99
Free 30-Day Returns
Key Features
- Overall Height 38 in
- Overall Width 36 in
- Color Blue, Gray
- Load Capacity 2,000 lb
- Wheel Type Mold-On Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # NBB-3672-6MR
- Zoro # G2246469
- Country of Origin United States
- Category Platform Trucks
Dimensions
Overall Height | 38 in |
Overall Length | 74 in |
Overall Width | 36 in |
Deck LxWxH | 72 in x 36 in x 9 in |
Caster Wheel Width | 2 in |
Deck Height | 9 in |
Deck Length | 72 in |
Deck Width | 36 in |
Caster Wheel Dia. | 6 in |
Overall LxWxH | 74 in x 36 in x 38 in |
Handle Height | 38 in |
Caster Width | 2 in |
Description
General Purpose Steel-Deck Platform Truck, Load Capacity 2,000 lb, Overall Height 38 in, Overall Length 74 in, Overall Width 36 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 9 in, Deck Length 72 in, Deck Width 36 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Side Panel Type No Side Panels, Number of Platforms 1, Color Blue, Gray
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY A-342W Master Link, 1/2 in Trade, 7400 lb Load, 100 Grade, Oblong/Oval, Alloy Steel (1014266)
- KELLEY ATLANTIC Holdown Release Chains/Cables, Release C (31-10001)
- MACHINING & WELDING BY OLSEN, INC. M&W 5/8" Short Reach Foundry Hook 900 Lb. Capacity (14783)
- COTTERMAN 80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (5TR18A3E20B8C1P6)
- LITTLE GIANT Platform Truck, 60x36, Rubber Wheels (NBB-3660-6MR)
- LITTLE GIANT Platform Truck, Bumpers, 8" Polyurethane, Brakes, 3600 lbs Cap, 24x36 (NCB24368PYBK)
- LITTLE GIANT Platform Truck with Floating Top Shelf, 30"X60" Lower Deck Size (LF-3060-5PY)
- LITTLE GIANT 6-Wheel Platform Truck, 3600 lbs Capacity, 6" Polyurethane, 30" x 48" (NB6W30486PY)
- LITTLE GIANT Work Height Platform Truck, 48inL x 24inW (RNB-2448-6MR)
- LITTLE GIANT Platform Truck, Work Height, 2000 lb, 30x48 (RNB2-3048-6PY)
- VESTIL Platform Truck - Hardwood (VHPT/S-2448)
- Little Giant Platform & Panel Trucks