Shop All Platform Trucks
Little Giant
Platform Truck, 72x30, With Floor Lock
Mfr # NBB-3072-8MRFL
Zoro # G6726806
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$763.99
Free 30-Day Returns
Key Features
- Overall Height 40 in
- Overall Width 30 in
- Color Blue, Gray
- Load Capacity 2,400 lb
- Wheel Type Mold-On Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # NBB-3072-8MRFL
- Zoro # G6726806
- Country of Origin United States
- Category Platform Trucks
Dimensions
Overall Height | 40 in |
Overall Length | 74 in |
Overall Width | 30 in |
Deck LxWxH | 72 in x 30 in x 11 in |
Caster Wheel Dia. | 8 in |
Deck Width | 30 in |
Deck Length | 72 in |
Caster Wheel Width | 2 in |
Deck Height | 11 in |
Overall LxWxH | 74 in x 30 in x 40 in |
Handle Height | 40 in |
Caster Width | 2 in |
Description
General Purpose Steel-Deck Platform Truck, Load Capacity 2,400 lb, Overall Height 40 in, Overall Length 74 in, Overall Width 30 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 11 in, Deck Length 72 in, Deck Width 30 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Side Panel Type No Side Panels, Number of Platforms 1, Color Blue, Gray
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coil Ram, Fork Mntd-Inv, 60 x 5-9/16 In (CCF-60-5)
- VESTIL 186 1/8 in Alternating Tread Stairs, Steel, 20 Steps, Baked-In Powder Coated Finish (ATS-12-56)
- WERNER 8 ft Fiberglass Twin Platform Stepladder, 300 lb Capacity (PT7406)
- DAYTON Web Sling, Type 3, 3 ft L, 2 in W, Nylon, Yellow (35XF44)
- LITTLE GIANT 6-Wheel Platform Truck, 3600 lbs Capacity, 6" Polyurethane, 30" x 48" (NB6W30486PY)
- LITTLE GIANT High-Deck Platform Trucks, 2500 lb, 36" x 72" Deck, 21" Deck Height (BB3672B)
- LITTLE GIANT Platform Truck, 1600 lb., 18 x 32", 3" Lip (T700-X3)
- LITTLE GIANT Cylinder Truck, 1 Cylinder, 800 lb. (TW4210P)
- LITTLE GIANT Heavy-Duty Platform Truck, 8" Phenolic, 3600 lbs Capacity, 30" x 72" (NBB30728PH)
- LITTLE GIANT Mobile Sheet Rack (SR-3648-6PHBK)
- GLOBAL INDUSTRIAL Platform Truck w/Steel Deck, 6 Rubber Casters, 48 x 24, 2000 Lb. Capacity (952123)
- Little Giant Platform Trucks