Shop All Platform Trucks
Little Giant
Platform Truck, 60x36, With Floor Lock
Mfr # NBB-3660-8MRFL
Zoro # G7253872
original price:
$756.00
4% off
new price: $720.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$720.99
Free 30-Day Returns
Key Features
- Overall Height 40 in
- Overall Length 62 in
- Overall Width 36 in
- Color Blue, Gray
- Wheel Type Mold-On Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # NBB-3660-8MRFL
- Zoro # G7253872
- Country of Origin United States
- Category Platform Trucks
Dimensions
Overall Height | 40 in |
Overall Length | 62 in |
Overall Width | 36 in |
Deck LxWxH | 60 in x 36 in x 11 in |
Deck Length | 60 in |
Caster Wheel Width | 2 in |
Deck Height | 11 in |
Deck Width | 36 in |
Caster Wheel Dia. | 8 in |
Handle Height | 40 in |
Overall LxWxH | 62 in x 36 in x 40 in |
Caster Width | 2 in |
Description
General Purpose Steel-Deck Platform Truck, Load Capacity 2,400 lb, Overall Height 40 in, Overall Length 62 in, Overall Width 36 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 11 in, Deck Length 60 in, Deck Width 36 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Side Panel Type No Side Panels, Number of Platforms 1, Color Blue, Gray
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARGOLOC Industrial Bungee Cords, 40" (32440)
- ZORO SELECT Anti-Slip Ladder Rung, 50 in. L x 3 in. W (63A4L125-48.75)
- ASHLAND CONVEYOR Skatewheel Conveyor, 10ft L, 18in. W (18X16X10G)
- VESTIL Yellow Drum Truck Cradle With Poly-on-Poly Wheels 1000 lb Capacity (RDBT-PO)
- LITTLE GIANT Standard Platform Truck, 3600 lb. (NBB-3672-8PYBK)
- LITTLE GIANT Platform Truck, 72x36, Rubber Wheels (NBB-3672-6MR)
- LITTLE GIANT 6-Wheel Platform Truck, 3600 lbs Capacity, 6" Polyurethane, 24" x 48" (NB6W24486PY)
- LITTLE GIANT Heavy-Duty Platform Truck, 8" Mold-On Rubber, 2400 lbs Cap, 24" x 48" (NBB24488MR)
- LITTLE GIANT Platform Truck, Bumpers, 8" Polyurethane, Brakes, 3600 lbs Cap, 24x36 (NCB24368PYBK)
- LITTLE GIANT Platform Truck, 60x24, Pneumatic Wheels (NBB-2460-9P)
- MILWAUKEE HAND TRUCKS Folding Handle Platform Truck (DC33881)
- Little Giant Platform Trucks