Shop All Platform Trucks
Little Giant
Platform Truck, 60x36, Rubber Wheels
Mfr # NBB-3660-6MR
Zoro # G6459887
product price: $581.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$581.99
Free 30-Day Returns
Key Features
- Overall Height 38 in
- Overall Width 36 in
- Color Blue, Gray
- Load Capacity 2,000 lb
- Wheel Type Mold-On Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # NBB-3660-6MR
- Zoro # G6459887
- Country of Origin United States
- Category Platform Trucks
Dimensions
Overall Height | 38 in |
Overall Length | 62 in |
Overall Width | 36 in |
Deck LxWxH | 60 in x 36 in x 9 in |
Caster Wheel Dia. | 6 in |
Deck Height | 9 in |
Deck Length | 60 in |
Deck Width | 36 in |
Caster Wheel Width | 2 in |
Handle Height | 38 in |
Overall LxWxH | 62 in x 36 in x 38 in |
Caster Width | 2 in |
Description
General Purpose Steel-Deck Platform Truck, Load Capacity 2,000 lb, Overall Height 38 in, Overall Length 62 in, Overall Width 36 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 9 in, Deck Length 60 in, Deck Width 36 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Side Panel Type No Side Panels, Number of Platforms 1, Color Blue, Gray
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 8 ft L, 1 in W, Nylon, Yellow (EE2601NFX8)
- ZORO SELECT Truck Wheel Riser, LxWxH 48x18x6In (4UP78)
- ZORO SELECT Caster Wheel, 3" Wheel Dia., Beige Wheel (P-RCP-030X013/038K-AM)
- IRSG Nesting Wire Cart with 3 Collapsible Standard Shelves (NT-2442Z3)
- LITTLE GIANT Platform Truck, 72x36, Rubber Wheels (NBB-3672-6MR)
- LITTLE GIANT Platform Truck, 1200 lb., 18x32, Flush (T700-1H)
- LITTLE GIANT Platform Truck, 1200 lbs Capacity, 9" Pneumatic, 24" x 48", Vinyl Mat (NBBM24489P)
- LITTLE GIANT Platform Truck, Work Height, 2000 lb, 24x48 (RNB-2448-6PY)
- LITTLE GIANT Platform Truck, 60x24, Pneumatic Wheels (NBB-2460-9P)
- LITTLE GIANT Heavy-Duty Platform Truck, 8" Phenolic, 3600 lbs Capacity, 30" x 48" (NBB30488PH)
- VESTIL Electric Material Handling Cart 1500 lb. Capacity (EMHC-2860-1)
- Little Giant Platform Trucks