Shop All Platform Trucks
Little Giant
Platform Truck, 60x30, With Floor Lock
Mfr # NBB-3060-9PNFL
Zoro # G6901255
product price: $751.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$751.99
Free 30-Day Returns
Key Features
- Overall Height 41 1/2 in
- Overall Length 62 in
- Overall Width 30 in
- Color Blue, Gray
- Load Capacity 1,200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # NBB-3060-9PNFL
- Zoro # G6901255
- Country of Origin United States
- Category Platform Trucks
Dimensions
Overall Height | 41 1/2 in |
Overall Length | 62 in |
Overall Width | 30 in |
Deck LxWxH | 60 in x 30 in x 12-1/2 in |
Deck Height | 12 1/2 in |
Caster Wheel Dia. | 9 in |
Deck Width | 30 in |
Caster Wheel Width | 3 in |
Deck Length | 60 in |
Overall LxWxH | 62 in x 30 in x 41-1/2 in |
Handle Height | 41 1/2 in |
Caster Width | 3 in |
Description
General Purpose Steel-Deck Platform Truck, Load Capacity 1,200 lb, Overall Height 41 1/2 in, Overall Length 62 in, Overall Width 30 in, Deck Construction Solid, Deck Material Steel, Deck Gauge 12 ga, Deck Height 12 1/2 in, Deck Length 60 in, Deck Width 30 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Side Panel Type No Side Panels, Number of Platforms 1, Color Blue, Gray
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSA-GUARD Add-On Locking Caster Feet, Yellow (VG-1030)
- HARRINGTON Top Hook for 1 Ton Lever Hoist (L5BU0101001)
- VESTIL Low Profile Pallet Truck, 4K, 20 x 96 (PM4-2096)
- LITTLE GIANT Mobile Pallet Stand, 48" x 48", 3600 lbs. Capacity, Load Retainers (PDF48486PHLR)
- LITTLE GIANT Standard Platform Truck, 1200 lb. (T-720-UPS)
- LITTLE GIANT Twin Handle Platform Truck, 3600 lb. (NBB-3672-8PY-2H)
- LITTLE GIANT Cushion-Load Platform Trucks, 9" Pneumatic, 1200 lbs Cap, 24" x 48" (NBB24489P)
- LITTLE GIANT Platform Truck, 1600 lb., 24 x 36" (T510-UPS)
- LITTLE GIANT Work Height Platform Truck, 48inL x 24inW (RNB-2448-6MR)
- LITTLE GIANT 3" Lip Edge Platform Truck, 3600 lbs Cap, 6" Polyurethane, 24" x 48" (NBX324486PY)
- GLOBAL INDUSTRIAL Platform Truck w/Steel Deck, 8 Rubber Casters, 36 x 24, 2400 Lb. Capacity (952130)
- Little Giant Platform Trucks