Shop All Platform Trucks
Little Giant
Platform Truck, 60x30, Polyurethane Wheel
Mfr # NBB-3060-8PY-2H
Zoro # G6803273
product price: $911.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$911.99
Free 30-Day Returns
Key Features
- Overall Height 40 in
- Overall Width 30 in
- Color Blue, Gray
- Load Capacity 3,600 lb
- Wheel Type Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # NBB-3060-8PY-2H
- Zoro # G6803273
- Country of Origin United States
- Category Platform Trucks
Dimensions
Overall Height | 40 in |
Overall Length | 64 in |
Overall Width | 30 in |
Deck LxWxH | 60 in x 30 in x 11 in |
Caster Wheel Dia. | 8 in |
Caster Wheel Width | 2 in |
Deck Height | 11 in |
Deck Width | 30 in |
Deck Length | 60 in |
Overall LxWxH | 64 in x 30 in x 40 in |
Caster Width | 2 in |
Description
Dual-Handle Steel-Deck Platform Truck, Load Capacity 3,600 lb, Overall Height 40 in, Overall Length 64 in, Overall Width 30 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 11 in, Deck Length 60 in, Deck Width 30 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type (2) Removable Raised, Lip Style Flush, Side Panel Type No Side Panels, Number of Platforms 1, Color Blue, Gray
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Wire Rope Clip, U-Bolt, 5/16 In, 304 SS (2VKH5)
- JR PRODUCTS JR Products 10715 Ramp Bumper (10715)
- APACHE Conveyor Belt, Blk Rubber, 100 Ft x 6 In (28000505)
- VESTIL Fork Extension, Black, 63 L x 4" W, PR (FE-4-63-BK)
- LITTLE GIANT Platform Truck, 3600 lb., 24x48", 6-Wheel (NB6W2448-6PY-2H)
- LITTLE GIANT Platform Truck, Bumpers, 8" Polyurethane, Brakes, 3600 lbs Cap, 30x60 (NCB30608PYBK)
- LITTLE GIANT Standard Platform Truck, 1200 lb. (T-720-UPS)
- LITTLE GIANT Nursery Platform Truck, 1000 lb., 24 x 48" (T820-P-10SR-G-LU)
- LITTLE GIANT Platform Truck, 1600 lb., 18x32, Lipped (T500-LU)
- LITTLE GIANT Platform Truck, 3600 lb., 24 x 60" (NBB-2460-8PYBK)
- ZORO SELECT Platform Truck, 1750lb, 48in x 30in, 39in H (PT304810/12PN95)
- Little Giant Platform Trucks