Shop All Platform Trucks
Little Giant
Platform Truck, 60x24, Pneumatic Wheels
Mfr # NBB-2460-9P
Zoro # G6797585
Free Shipping & Returns
$588.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 41 1/2 in
- Overall Width 24 in
- Color Blue, Gray
- Load Capacity 1,200 lb
- Wheel Type Pneumatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # NBB-2460-9P
- Zoro # G6797585
- Country of Origin United States
- Category Platform Trucks
Dimensions
Overall Height | 41 1/2 in |
Overall Length | 62 in |
Overall Width | 24 in |
Deck LxWxH | 60 in x 24 in x 12-1/2 in |
Caster Wheel Dia. | 9 in |
Caster Wheel Width | 3 in |
Deck Width | 24 in |
Deck Length | 60 in |
Deck Height | 12 1/2 in |
Handle Height | 41 1/2 in |
Overall LxWxH | 62 in x 24 in x 41-1/2 in |
Caster Width | 3 in |
Description
General Purpose Steel-Deck Platform Truck, Load Capacity 1,200 lb, Overall Height 41 1/2 in, Overall Length 62 in, Overall Width 24 in, Deck Construction Solid, Deck Material Steel, Deck Gauge 12 ga, Deck Height 12 1/2 in, Deck Length 60 in, Deck Width 24 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Side Panel Type No Side Panels, Number of Platforms 1, Color Blue, Gray
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Ms114 1 1/4Ft Pulling Swivel (57178101)
- ZORO SELECT Industrial Stairway, 16 Steps, 119" Rise, 152" Run, 36"W Serrated Tread (IS119-36)
- MAASDAM Cable Puller, 2 Ton Pow'RPull ComeAlong, 316 Inch Diameter Cable (144SB-6-LS)
- DAYTON Dayton GWK-4YX96-LW 4YX96 Load Wheel Kit for Manual Pallet Jack - Black (GWK-4YX96-LW)
- LITTLE GIANT Vibration Reduction Platform Truck (NBB-2436-9P)
- LITTLE GIANT Vibration Reduction Platform Truck (NBB-2448-10P)
- LITTLE GIANT Standard Platform Truck, 2000 lb. (NBB-2448-6MR)
- LITTLE GIANT Platform Truck, Work Height, 2000 lb, 30x48 (RNB2-3048-6PY)
- LITTLE GIANT Work Height Platform Truck, 48inL x 30inW (RNB-3048-6MR-FL)
- LITTLE GIANT Platform Truck, 3600 lb., 24 x 60" (NBB-2460-8PYBK)
- ZORO SELECT Folding Handle Platform Truck, 330 lb. (2TUT3)
- Little Giant Platform Trucks