Shop All Platform Trucks
Little Giant
Platform Truck, 3600 lb., Steel
Mfr # NCB-2460-8PYBK
Zoro # G6774625
product price: $688.99
/ea
Free Shipping & Returns
$688.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 40 in
- Overall Length 64 in
- Overall Width 24 in
- Color Blue, Gray
- Load Capacity 3,600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # NCB-2460-8PYBK
- Zoro # G6774625
- Country of Origin United States
- Category Platform Trucks
Dimensions
Overall Height | 40 in |
Overall Length | 64 in |
Overall Width | 24 in |
Deck LxWxH | 60 in x 24 in x 11 in |
Caster Wheel Dia. | 8 in |
Deck Height | 11 in |
Deck Width | 24 in |
Caster Wheel Width | 2 in |
Deck Length | 60 in |
Overall LxWxH | 64 in x 24 in x 40 in |
Caster Width | 2 in |
Description
Steel-Deck Platform Truck, Load Capacity 3,600 lb, Overall Height 40 in, Overall Length 64 in, Overall Width 24 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 11 in, Deck Length 60 in, Deck Width 24 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Side Panel Type No Side Panels, Number of Platforms 1, Color Blue, Gray
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 3 Inch High Temp Phenolic Wheel Rigid Top Plate Caster (SCC-20R314-PHSHT)
- BOATBUCKLE Winch Strap w/Latch-Lok Technology 2" x 20Ft (F17741)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Orange (3377 ORANGE)
- LOUISVILLE 2 Steps, Aluminum Step Stool, 300 lb. Load Capacity, Silver (L-2011-02)
- LITTLE GIANT Vibration Reduction Platform Truck (NBB-2436-9P)
- LITTLE GIANT Vibration Reduction Platform Truck (NBB-3060-9P)
- LITTLE GIANT Nursery Platform Truck, 1000 lb., 24 x 48" (T820-P-10SR-G-LU)
- LITTLE GIANT Heavy-Duty Platform Truck, 8" Phenolic, 3600 lbs Capacity, 30" x 48" (NBB30488PH)
- LITTLE GIANT Platform Truck with Floating Top Shelf, 30"X60" Lower Deck Size (LF-3060-5PY)
- LITTLE GIANT Work Height Platform Truck, 48inL x 30inW (RNB-3048-6MR-AH)
- JAMCO Platform Truck, 1200 lb., SS, 48 in x 24 in (XP248N800)
- Little Giant Platform & Panel Trucks