Shop All Utility Carts
Little Giant
Platform Truck 3600 lb. Capacity
Mfr # APT30486PYBK
Zoro # G3600112
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$665.99
Free 30-Day Returns
Key Features
- Load Capacity 3600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # APT30486PYBK
- Zoro # G3600112
- Country of Origin United States
- Category Utility Carts
Details
Load Capacity | 3600 lb |
Item | Platform Truck |
Description
Platform Truck,Standard,3600 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COFFING HOISTS Bearing Ball Thrust Type (JF510)
- CM Steel Bottom Hook Assy, for 2Z782, etc. (IRB5053U)
- CASTERHQ 8"x3" Polyurethane on Cast Iron Core, 5,500 lbs Cap (CB-YPCI83)
- LIFT-ALL Web Sling, Type 5, 12 ft L, 1 in W, Polyester, Yellow (EN1601DX12)
- LITTLE GIANT Steel (Bar) Order Picking Stock Cart, 3600 lb (T330486PYFP60)
- LITTLE GIANT Wood (Ends) General Purpose Panel Truck, 1000 lb (PT24365PY)
- LITTLE GIANT Raised Handle Utility Cart, Steel, 2 Shelves, 3,600 lb (G24368PYBK)
- LITTLE GIANT Flat Handle Utility Cart, Steel, 3 Shelves, 3600 lb (3G24366PHBK)
- LITTLE GIANT Shelf Truck, 5-Lipped, 1200 lb., 24 x 48", Steel, 5 Shelves, 1200 lb (5ML-2448-5PY)
- LITTLE GIANT Heavy-Duty Shelf Truck, 5000 lb., 24 x 48", Steel, 3 Shelves, 5000 lb (3GH248-8PHKBKPL)
- CASTERS WHEELS & INDUSTRIAL HANDLING Global Industrial„¢ 5" x 2" Polyurethane Wheel - Axle Size 5/8" (CW-520-PS 5/8)
- Little Giant Utility & Storage Carts