Shop All Platform Trucks
Little Giant
Platform Truck, 3600 lb., 62" L x 30" W
Mfr # NBB-3060-8PYFL
Zoro # G6283070
original price:
$799.04
7% off
new price: $740.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$740.99
Free 30-Day Returns
Key Features
- Overall Height 40 in
- Overall Length 62 in
- Overall Width 30 in
- Color Blue, Gray
- Load Capacity 3,600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # NBB-3060-8PYFL
- Zoro # G6283070
- Country of Origin United States
- Category Platform Trucks
Dimensions
Overall Height | 40 in |
Overall Length | 62 in |
Overall Width | 30 in |
Caster Wheel Width | 2 in |
Deck Length | 60 in |
Caster Wheel Dia. | 8 in |
Deck Height | 11 in |
Deck Width | 30 in |
Caster Width | 2 in |
Details
Color | Blue, Gray |
Load Capacity | 3,600 lb |
Item | Platform Truck |
Handle Type | Removable Pipe Handle |
Frame Material | Steel |
Caster Configuration | (2) Swivel, (2) Rigid |
Deck Material | Steel |
Assembled/Unassembled | Unassembled |
Includes | Floor Lock |
Caster Wheel Material | Polyurethane |
Gauge | 12 |
Handle Pocket Location | Single End |
Finish | Powder Coated |
Number of Caster Wheels | 4 |
Description
Platform Truck, Load Capacity 3,600 lb, Overall Height 40 in, Overall Length 62 in, Overall Width 30 in, Deck Material Steel, Deck Height 11 in, Deck Length 60 in, Deck Width 30 in, Frame Material Steel, Handle Type Removable Pipe Handle, Color Blue, Gray
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 2 ft L, 1 in W, Polyester, Yellow (EE2801TFX2)
- ZORO SELECT Caster Wheel, 1000 lb., 5 D x 2 In. (2RYZ6)
- HAMILTON Hi-Lo Swivel Caster, 5" x 1 1/2" Plastex Phenolic Wheel, 5/8" Straight Roller Bearing (S-HL-5P)
- VESTIL Alum, Channel Dolly, 2000 lb., 24W x 42L (ACP-2442-20)
- LITTLE GIANT Platform Truck, 1600 lb., 18 x 32", 3" Lip (T700-X3)
- LITTLE GIANT HD Platform Truck, 8" Poly, 3600 lbs Cap, Floor Lock, 24" x 48" (NBB24488PYFL)
- LITTLE GIANT Vibration Reduction Platform Truck (NBB-2436-9P)
- LITTLE GIANT Vibration Reduction Platform Truck (NBB-3060-9P)
- LITTLE GIANT Platform Truck, 1500 lb., 24 x 60" (NBB-2460-10P)
- LITTLE GIANT Work Height Platform Truck, 48inL x 30inW (RNB-3048-6MR-AH)
- LITTLE GIANT Standard Platform Truck, 3600 lb. (NBB-2448-8PYBK)
- Little Giant Platform & Panel Trucks