Shop All Platform Trucks
Little Giant
Platform Truck, 3600 lb., 36 x 60"
Mfr # NBB-3660-8PYBK
Zoro # G4872528
product price: $606.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$606.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # NBB-3660-8PYBK
- Zoro # G4872528
- Country of Origin United States
- Category Platform Trucks
Details
Item | Platform Truck,3600 lb.,36 x 60" |
Description
Platform Truck,3600 lb.,36 x 60 In.
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE Scaffolding Stage, 2in H x 8ft L, Aluminum (PD9208)
- TMI Rip-A-Strip Replacment, Ribbed, 8in, Clear (999-00541)
- MASTER CASTER Deluxe Futura Casters, Polyurethane, B and K Stems, 120 lb/Caster, PK5 (23620)
- ZORO SELECT Rigid NSF-Listed Plate Caster, Rubber, 4 in., 200 lb. (33H920)
- LITTLE GIANT Heavy-Duty Platform Truck, 8" Phenolic, 3600 lbs Capacity, 30" x 48" (NBB30488PH)
- LITTLE GIANT Platform Truck, 3600 lb., 62" L x 24" W (NB6W-2460-6PY)
- LITTLE GIANT Platform Truck, Adj Height, 2 shelf, 30x60 (RNB2-3060-6PY-AH)
- LITTLE GIANT Twin Handle Platform Truck, 3600 lb. (NBB-2460-8PY-2H)
- LITTLE GIANT Platform Truck, Hardboard, 30x60 (RNH-3060-6PY)
- LITTLE GIANT Platform Truck, 3600 lb., 24 x 60" (NBB-2460-8PYBK)
- ZORO SELECT Standard Platform Truck, 1750 lb. (273297)
- Little Giant Platform Trucks