Shop All Platform Trucks
Little Giant
Platform Truck, 1200 lbs Capacity, 9" Pneumatic, 24" x 48", Vinyl Mat
Mfr # NBBM24489P
Zoro # G2016000
product price: $582.99
/ea
Free Shipping & Returns
$582.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # NBBM24489P
- Zoro # G2016000
- Country of Origin United States
- Category Platform Trucks
Description
Ideal for use over rough and uneven floor surfaces. 9" pneumatic wheels absorb shock and reduce vibration. Removable crossbar handle and 2 rigid, 2 swivel casters.
- 12 gauge reinforced steel deck
- Nonslip vinyl matting
- Removable pipe handle sits 29" above deck
- Two rigid and two swivel casters
- 9" Pneumatic Wheels
- Deck Size: 24"W x 48"L
- 12 gauge reinforced steel deck
- Nonslip vinyl matting
- Removable pipe handle sits 29" above deck
- Two rigid and two swivel casters
- 9" Pneumatic Wheels
- Deck Size: 24"W x 48"L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMTOR Ladder, Nylon Rope, 3" Loops, 40 ft. (322-40L)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 7 ft L, 2600 lb Cap (EN30X7)
- KONG USA Snap For Leashes Bronze Nickelmm. 70 Nickle (354070N00XK)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 350 lb Load Capacity (4STR26A1E20B8C2P6)
- LITTLE GIANT Double End Rack Platform Truck with Side Rack, 3600 lbs Cap, 30" x 48" (DRB30486PY)
- LITTLE GIANT Platform Truck, 1600 lb., 18x32, Lipped (T500-LU)
- LITTLE GIANT Heavy-Duty Platform Truck, 8" Poly, Brakes, 3600 lbs Cap, 30" x 60" (NBB30608PYBK)
- LITTLE GIANT Platform Truck, Adj Height, 2 shelf, 30x60 (RNB2-3060-6PY-AH)
- LITTLE GIANT Platform Truck with Perforated Deck, 1200 lbs Capacity, Lipped Edge (T710PLUUPS)
- LITTLE GIANT Standard Platform Truck, 3600 lb. (NBB-2448-8PYBK)
- LITTLE GIANT Vibration Reduction Platform Truck (NBB-2448-10P)
- Little Giant Platform Trucks