Shop All Bar & Pipe Cradle Trucks
Little Giant
Pipe Stake Truck, Solid Deck, 48x24
Mfr # DT2448DIA4PS
Zoro # G3912087
product price: $767.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$767.99
Free 30-Day Returns
Key Features
- Overall Height 44 in
- Overall Length 51 in
- Overall Width 24 in
- Load Capacity 4000 lb
- Gauge 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # DT2448DIA4PS
- Zoro # G3912087
- Country of Origin United States
- Category Bar & Pipe Cradle Trucks
Dimensions
Overall Height | 44 in |
Overall Length | 51 in |
Overall Width | 24 in |
Details
Load Capacity | 4000 lb |
Item | Pipe Stake Truck |
Gauge | 12 |
Description
Pipe Stake Truck, Load Capacity 4000 lb, Finish Powder Coated, Gauge 12, Overall Height 44 in, Overall Length 51 in, Overall Width 24 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 2 Steps, Fiberglass Step Stand, 300 lb. Load Capacity, Silver/Orange (TW6202)
- OZ LIFTING PRODUCTS Davit Crane Cover (OZDAV-C1)
- ZORO SELECT Plate Caster, 3-1/2" Wheel Dia., 275 lb. (435X82)
- CAMPBELL CHAIN & FITTINGS 5/16" Grade 30 Proof Coil Chain, Zinc Plated, 92' per Round Pail (T0140523)
- LITTLE GIANT Standard Platform Truck, 3600 lb., Overall Height: 8" (NBP36728PUBK)
- LITTLE GIANT Pipe Stake Truck, 6-Wheel, 3600 lb., 36x60" (NBP6W-3660-6PY)
- LITTLE GIANT Pipe Stake Truck, 6-Wheel, 3600 lb., 24x60" (NBP6W-2460-6PY)
- LITTLE GIANT Portable Bar/Pipe Truck, 36 x 72" (BRT3672-2R8PHFL)
- LITTLE GIANT Pipe Stake Truck, 3600 lb., 30 x 72" (NBP-3072-8PUBK)
- LITTLE GIANT Pipe Stake Truck, 6-Wheel, 60x30 (NBP6W30606PY)
- LITTLE GIANT Pipe Stake Truck, 4000 lb., 36x60 (DT-3660-DIA-4PS)
- Little Giant Bar & Pipe Cradle Trucks