Shop All Bar & Pipe Cradle Trucks
Little Giant
Pipe Stake Truck, 6-Wheel, 48x24
Mfr # NBP6W24486PY
Zoro # G3912848
Free Shipping & Returns
$580.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 38 in
- Overall Length 51 in
- Overall Width 24 in
- Load Capacity 3,600 lb
- Deck Height 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # NBP6W24486PY
- Zoro # G3912848
- Country of Origin United States
- Category Bar & Pipe Cradle Trucks
Dimensions
Overall Height | 38 in |
Overall Length | 51 in |
Overall Width | 24 in |
Deck Height | 9 in |
Deck Length | 48 in |
Caster Width | 2 in |
Deck Width | 24 in |
Caster Dia. | 6" |
Details
Load Capacity | 3,600 lb |
Item | Pipe Stake Truck |
Wheel Type | Polyurethane |
Finish | Powder Coated |
Gauge | 12 |
Color | Gray |
Description
Pipe Stake Truck, Load Capacity 3,600 lb, Deck Length 48 in, Deck Width 24 in, Deck Height 9 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALDWELL Adjustable Lifting Beam, 2000 lb., 72 In (20-1-6)
- THE PERFECT BUNGEE 18” Industrial Grade Poly Tarp Strap, Orange, 4-Count (B18NG4PK)
- TANIS Strip Brush, 5/16W, 24 In L, Trim 3 In, PK10 (MB703024)
- WERNER 28 ft Aluminum Extension Ladder, 250 lb Load Capacity (D1828-2EQ)
- LITTLE GIANT Pipe Stake Truck, 2400 lb., 30x60, Brakes (NBP-3060-8MRBK)
- LITTLE GIANT Pipe Stake Truck, 6-Wheel, 3600 lb., 30x72" (NBP6W-3072-6PY)
- LITTLE GIANT Pipe Stake Truck, 2400 lb., 24x48, Brakes (NBP-2448-8MRBK)
- LITTLE GIANT Pipe Stake Truck, 4000 lb., 36x60 (DT-3660-DIA-4PS)
- LITTLE GIANT Pipe Stake Truck, 3600 lb., 30 x 72" (NBP-3072-8PUBK)
- LITTLE GIANT Standard Platform Truck, 3600 lb., Overall Height: 8" (NBP36728PUBK)
- RAYMOND PRODUCTS Bar and Pipe Truck, 1200 lb., 74" (976US)
- Little Giant Platform & Panel Trucks