Shop All Bar & Pipe Cradle Trucks
Little Giant
Pipe Cradle Truck 1000 lb. Capacity
Mfr # TB1
Zoro # G3601853
product price: $698.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$698.99
Free 30-Day Returns
Key Features
- Load Capacity 1000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # TB1
- Zoro # G3601853
- Country of Origin United States
- Category Bar & Pipe Cradle Trucks
Details
Load Capacity | 1000 lb |
Item | Pipe Cradle Truck |
Description
Pipe Cradle Truck,V-Groove,30 x 17
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Utility Cord, 1/2 in x 100 ft, 12 Strand (20TL77)
- RUBBERMAID Caster, Plate (3"Od, Swvl, Black) (3600L4)
- ZORO SELECT Caster Wheel, Cast Iron, 8 in., 2500 lb. (W-8-V-1)
- DAYTON Entry Wheel Kit (MH57-44G)
- LITTLE GIANT Standard Platform Truck, 3600 lb., Overall Height: 8" (NBP36728PUBK)
- LITTLE GIANT Pipe Stake Truck, 6-Wheel, 60x30 (NBP6W30606PY)
- LITTLE GIANT Pipe Stake Truck, 4000 lb., 36x60 (DT-3660-DIA-4PS)
- LITTLE GIANT Pipe Stake Truck, Solid Deck, 72x36 (DT3672DIA4PS)
- LITTLE GIANT Pipe Stake Truck, 6-Wheel, 3600 lb., 24x60" (NBP6W-2460-6PY)
- LITTLE GIANT Pipe Stake Truck, 6-Wheel, 48x24 (NBP6W24486PY)
- ZORO SELECT Mobile Bar Cradle Rack, H 30, W 28, L 96 (BCTE-2896-4K-95)
- Little Giant Bar & Pipe Cradle Trucks