Shop All Pallet Rack Decking
Little Giant
Perforated Rack Decking
Mfr # RDP-4846-4
Zoro # G200443451
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 46 in
- Color Gray
- Material Steel
- Finish Powder Coated
- Load Capacity 3,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # RDP-4846-4
- Zoro # G200443451
- Country of Origin United States
- Category Pallet Rack Decking
Dimensions
Overall Width | 46 in |
Overall Depth | 48 in |
Details
Color | Gray |
Material | Steel |
Finish | Powder Coated |
Load Capacity | 3,000 lb |
Item | Perforated Rack Decking |
Decking Edge | Waterfall |
Gauge | 14 ga |
Description
Perforated Rack Decking, Overall Depth 48 in, Overall Width 46 in, 14 ga, 3,000 lb Load Capacity, Steel, Waterfall Decking Edge, Gray, Powder Coated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 4 in H, 11 5/8 in L, Red (QSB109RD)
- GLOBAL INDUSTRIAL Polypropylene 2 Female NPS Pipe Thread Dust Cap (493514)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Gray, Polyethylene, 18 in L, 11 in W, 6 in H, 0.5 cu ft Volume Capacity (SNT180GY)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 36 in W x 1/4 in D x 20 in H, Gray (QLP-3619-230-18RD)
- LITTLE GIANT Perforated Rack Decking (RDP-3646-3)
- LITTLE GIANT Perforated Rack Decking (RDP-4246-3)
- NASHVILLE WIRE GEC™ Pallet Rack Wire Decking, 46"W x 42"D (2700 lbs cap) Gray (D4246AA3A1)
- HUSKY RACK & WIRE Decking Galvanized Wire 52" x 42", 2610 lb. Capacity (4252A3)
- HUSKY RACK & WIRE Decking Galvanized Wire 58"x42", 3150 lb. Capacity (4258A4)
- GLOBAL INDUSTRIAL Pallet Rack Wire Decking, 52W x 48D 2500 lbs cap Gray (798658)
- HUSKY Pallet Rack Decking, 48inx46in (4846A4)
- Little Giant Pallet Racks