Shop All Pallet Rack Decking
Little Giant
Perforated Rack Decking
Mfr # RDP-4246-3
Zoro # G600443464
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 46 in
- Color Gray
- Material Steel
- Finish Powder Coated
- Load Capacity 3,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # RDP-4246-3
- Zoro # G600443464
- Country of Origin United States
- Category Pallet Rack Decking
Dimensions
Overall Width | 46 in |
Overall Depth | 42 in |
Details
Color | Gray |
Material | Steel |
Finish | Powder Coated |
Load Capacity | 3,000 lb |
Item | Perforated Rack Decking |
Gauge | 14 ga |
Decking Edge | Waterfall |
Description
Perforated Rack Decking, Overall Depth 42 in, Overall Width 46 in, 14 ga, 3,000 lb Load Capacity, Steel, Waterfall Decking Edge, Gray, Powder Coated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 300 lb Storage Bin, Plastic, 18 3/8 in W, 12 in H, 29 1/4 in L, Clear (30290SCLAR)
- AKRO-MILS Utility Boxes with 2-1/2 in H x 6-3/8 in W (96352B)
- DOBA-BNT Halifax Cabinet for Closet - Office 5 Drawers White (SA143744)
- PRO-LINE Tool Suspension Frame, 72W x 1-5/8D, Blue (LTF72-L14)
- LITTLE GIANT Perforated Rack Decking (RDP-4846-4)
- LITTLE GIANT Perforated Rack Decking (RDP-3646-3)
- VESTIL Open-Area Pallet Rack Decking 38.5"W x 120"L Gray Galvanized Steel (PCH-120)
- HUSKY RACK & WIRE Decking Galvanized Wire 46"x48", 2100 lb. Capacity (4846A3-G)
- HUSKY RACK & WIRE Decking Galvanized Wire 52" x 42", 2610 lb. Capacity (4252A3)
- HUSKY RACK & WIRE Decking Galvanized Wire 58"x36", 3900 lb. Capacity (3658A4)
- HUSKY RACK & WIRE Decking Galvanized Wire 46" x 36", 3250 lb. Capacity (3646A3-G)
- Little Giant Pallet Rack Components