Shop All Pump Parts
This Product is Discontinued
Little Giant Pump
Parts Washer Pump (Discontinued)
Mfr # 1-EAYS
Zoro # G7071933
Free Shipping & Returns
This Product is Discontinued
Key Features
- HP 1/125 hp
- Amps AC 0.6 A
- Capacity GPH 1Foot 170
- Capacity GPH 3 Feet 140 gph
- Capacity GPH 5 Feet 100 gph
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant Pump
- MFR # 1-EAYS
- Zoro # G7071933
- UPC # 010121180208
- Country of Origin Mexico
- Category Pump Parts
Dimensions
Width (In.) | 2 3/4 in |
Compatible Discharge Pipe Size | 1/4 in |
Manufacturer Warranty Length | 1 yr |
Description
Parts Washer Pump, Motor Sealing Epoxy Encapsulated, Horsepower 1/125 hp, Maximum Flow Rate 2.83 gpm, Flow Rate @ 1 ft of Head (Maximum) 2.83 gpm, Flow Rate @ 5 ft of Head (Maximum) 1.66 gpm, Maximum Feet of Head 7 ft of head, Compatible Discharge Pipe Size 1/4 in, Intake Type NPT, Discharge Type NPT, Compatible with Media Type Metal Parts Cleaning Solvents, Cord Length 6 ft, Pump Housing Material Thermoplastic, Submersible Yes, Duty Cycle Continuous
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.