Shop All Pallet Dollies
Little Giant
Pallet Dolly, w/Fork Pockets, 42 x 48"
Mfr # PDS-42-6PHFP
Zoro # G4872220
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$480.99
Free 30-Day Returns
Key Features
- Platform Material Steel
- Platform Width 42"
- Platform Height 14-1/4"
- Color Gray
- Platform Style Solid Deck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # PDS-42-6PHFP
- Zoro # G4872220
- Country of Origin United States
- Category Pallet Dollies
Dimensions
Platform Width | 42" |
Platform Height | 14-1/4" |
Caster Wheel Dia. | 6" |
Platform Length | 48" |
Details
Platform Material | Steel |
Color | Gray |
Platform Style | Solid Deck |
Item | Pallet Dolly,w/Fork Pockets,42 x 48" |
Caster Wheel Type | Swivel |
Caster Material | Phenolic |
Number of Caster Wheels | 4 |
For Use With | Pallet |
Load Capacity (Lb.) | 3600 lb. |
Description
Pallet Dolly,w/Fork Pockets,42 x 48 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Chain Container, 15, 20Ft Lift, 1000,2000Lb (2KEN1)
- ZORO SELECT Kingpin Swivel Caster, Them Rubber, 2 in, 110 lb, Gry (LRA-TPA 50G)
- LIFT-ALL Web Sling, Type 4, 6 ft L, 4 in W, Polyester, Silver (EE2804TTX6)
- MAPP CASTER Set of 4 Heavy Duty Tri-Wheel Dollies with 2" Wheels, 1,800 Lbs Cap. (56402OH-4)
- LITTLE GIANT Pallet Dollies, 3600 lbs. Capacity, 6" Phenolic Wheels (PD40486PH)
- LITTLE GIANT Pallet Dolly, 3600 lb., 48x48, Handle (PDSH-4848-6PH)
- LITTLE GIANT Pallet Dolly, T-Handle, 3600 lbs., 48" x 48" Solid Deck, Load Retainer (PDST48486PHLR)
- LITTLE GIANT Solid Pallet Dolly, Floor Locks, 48 x 48" (PDSH4848-6PH2FL)
- LITTLE GIANT Pallet Dolly, Fork Pocket, 3600lb, 42x48 (PDS-42-6PHFP2FL)
- LITTLE GIANT Towable Pallet Dolly, 2400 lb., 48x48 (PDCS-48-8MR)
- MAGLINER Pallet Dolly, Tilt Model (PDT484810)
- Little Giant Pallet Dollies