Shop All Pallet Dollies
Little Giant
Pallet Dolly, w/Fork Pockets, 40 x 48"
Mfr # PDS-40-6PHFP
Zoro # G4872239
Free Shipping & Returns
$473.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # PDS-40-6PHFP
- Zoro # G4872239
- Country of Origin United States
- Category Pallet Dollies
Details
Item | Pallet Dolly,w/Fork Pockets,40 x 48" |
Description
Pallet Dolly,w/Fork Pockets,40 x 48 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARKE Flat Festoon Crane Cable, 12-Wire, 14 AWG, 25' (SFC12W-14AWG-25)
- US CARGO CONTROL 5/16" x 6' - 4 Leg Chain Sling w/ Sling Hooks - Grade 100 (516G100QOS-6)
- TOUGH GUY Basket Truck, 12 Bu. Cap., Red, 36 In. L (33W324)
- ZORO SELECT Solid Wheel, Sawtooth, ., 3-1/2" Hub L (53CM58)
- LITTLE GIANT Solid Pallet Dolly, T-Handle, 40 x 48" (PDST-4048-6PHFL)
- LITTLE GIANT Solid Pallet Dolly, Floor Locks, 48 x 48" (PDSH4848-6PH2FL)
- LITTLE GIANT Pallet Dolly, 3600 lb., Phenolic (PDT-4248-6PH)
- LITTLE GIANT Pallet Dolly, 3600 lb., Phenolic (PDT-4248-6PHFL)
- LITTLE GIANT Pallet Dolly, T-Handle, 3600 lbs., 48" x 48" Solid Deck, Load Retainer (PDST48486PHLR)
- LITTLE GIANT Pallet Dolly, Fork Pocket, 3600lb, 42x48 (PDS-42-6PHFP2FL)
- Little Giant Hand Trucks & Dollies