Shop All Pallet Dollies
Little Giant
Pallet Dolly, T-Handle, 3600 lbs., 48" x 48" Solid Deck, Load Retainer
Mfr # PDST48486PHLR
Zoro # G2014865
product price: $424.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$424.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # PDST48486PHLR
- Zoro # G2014865
- Country of Origin United States
- Category Pallet Dollies
Description
- 2 rigid, and 2 swivel casters
- 6" x 2" phenolic wheels
- Deck height: 9"
- Solid Deck
- 3,600 lbs. Capacity
- Deck Size: 48"W x 48"L
- Load Retainers
- T-handle with Vinyl Hand Grips
- 6" x 2" phenolic wheels
- Deck height: 9"
- Solid Deck
- 3,600 lbs. Capacity
- Deck Size: 48"W x 48"L
- Load Retainers
- T-handle with Vinyl Hand Grips
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE 16.63 in. H X 3 in. W 10 Ga. Steel Holdown (HDU8-SDS2.5)
- CASTERHQ 5"x1.25" LIGHT DUTY PHENOLIC WHEEL, RIGID CASTER, Commercial, Ind (LDPHR5X125)
- LIFT-ALL Web Sling, Type 4, 2 ft L, 1 in W, Polyester, Yellow (EE2601DTX2)
- VESTIL ADDITIONAL UPPER BAIL 4.5 X 7 X 13 (SM-UB-40)
- LITTLE GIANT Solid Pallet Dolly, Floor Locks, 48 x 48" (PDSH4848-6PH2FL)
- LITTLE GIANT Pallet Dolly, 3600 lb., Phenolic (PDT-4248-6PH)
- LITTLE GIANT Pallet Dolly, 3600 lb., Phenolic (PDT-4848-6PHFL)
- LITTLE GIANT Pallet Dolly, 3600 lb., 48x48, Handle (PDSH-4848-6PH)
- LITTLE GIANT Pallet Dolly, 3600 lb., 42x48, Handle (PDSH-4248-6PH)
- LITTLE GIANT Pallet Dollies, 3600 lbs. Capacity, 6" Phenolic Wheels (PD40486PH)
- LITTLE GIANT Pallet Dolly, 3600 lb., Phenolic (PDT-4248-6PHFL)
- Little Giant Hand Trucks & Dollies