Shop All Pallet Dollies
Little Giant
Pallet Dolly, T-Handle, 3600 lbs., 42" x 48" Solid Deck, Floor Lock
Mfr # PDST42486PHFLLR
Zoro # G2014454
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$508.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # PDST42486PHFLLR
- Zoro # G2014454
- Country of Origin United States
- Category Pallet Dollies
Description
- 2 rigid, and 2 swivel casters
- 6" x 2" phenolic wheels
- Deck height: 9"
- Solid Deck
- 3,600 lbs. Capacity
- Deck Size: 42"W x 48"L
- Load Retainers
- T-handle with Vinyl Hand Grips
- Floor Lock
- 6" x 2" phenolic wheels
- Deck height: 9"
- Solid Deck
- 3,600 lbs. Capacity
- Deck Size: 42"W x 48"L
- Load Retainers
- T-handle with Vinyl Hand Grips
- Floor Lock
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS OFFICE PRODUCTS Soft Casters for Boss Office Chairs (TU016)
- HARRINGTON Safety Latch for 3 tons Hoist (CF071030)
- ZORO SELECT Caster Wheel, 1200 lb., 8 D x 2 In. (2RZA2)
- LIFT-ALL Web Sling, Type 3, 3 ft L, 2 in W, Polyester, Yellow (EE2602DFX3)
- LITTLE GIANT Pallet Dolly, 3600 lb., Phenolic (PDT-4048-6PHFL)
- LITTLE GIANT Pallet Dolly, 3600 lb., 42x48, Handle (PDSH-4248-6PH)
- LITTLE GIANT Pallet Dolly, 3600 lb., Phenolic (PDT-4248-6PH)
- LITTLE GIANT Solid Pallet Dolly, Floor Locks, 48 x 48" (PDSH4848-6PH2FL)
- LITTLE GIANT Pallet Dollies, 3600 lbs. Capacity, 6" Phenolic Wheels (PD40486PH)
- LITTLE GIANT Towable Pallet Dolly, 2400 lb., 48x48 (PDCS-48-8MR)
- LITTLE GIANT Pallet Dolly, 3600 lb., 48x48, Handle (PDSH-4848-6PH)
- Little Giant Hand Trucks & Dollies