Shop All Pallet Dollies
Little Giant
Pallet Dolly, T-Handle, 3600 lbs., 40" x 48" Solid Deck, Floor Lock
Mfr # PDST40486PHFLLR
Zoro # G2011207
product price: $440.99
/ea
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # PDST40486PHFLLR
- Zoro # G2011207
- Country of Origin United States
- Category Pallet Dollies
Description
- 2 rigid, and 2 swivel casters
- 6" x 2" phenolic wheels
- Deck height: 9"
- Solid Deck
- 3,600 lbs. Capacity
- Deck Size: 40"W x 48"L
- Load Retainers
- T-handle with Vinyl Hand Grips
- Floor Lock
- 6" x 2" phenolic wheels
- Deck height: 9"
- Solid Deck
- 3,600 lbs. Capacity
- Deck Size: 40"W x 48"L
- Load Retainers
- T-handle with Vinyl Hand Grips
- Floor Lock
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Swivel Caster, Thermoplastic Rubber 5 In (131030)
- CROSBY Fist Grip, Double Saddle, 9/16in - 5/8in (1010550)
- ENPAC Spill Platform Ramp, Black, 1000 lb. (5039-BK)
- LITTLE GIANT LADDERS Fiberglass XT Combination Ladder (13936-071)
- LITTLE GIANT Pallet Dolly, Fork Pocket, 3600lb, 48x48 (PDS-48-6PHFP2FL)
- LITTLE GIANT Pallet Dolly, 3600 lb., Phenolic (PDT-4248-6PHFL)
- LITTLE GIANT Solid Pallet Dolly, T-Handle, 40 x 48" (PDST-4048-6PHFL)
- LITTLE GIANT Solid Pallet Dolly, T-Handle, 48 x 48" (PDST-4848-6PHFL)
- LITTLE GIANT Pallet Dolly, 3600 lb., Phenolic (PDT-4048-6PHFL)
- LITTLE GIANT Pallet Dolly, Fork Pocket, 3600lb, 42x48 (PDS-42-6PHFP2FL)
- MAGLINER Pallet Dolly, Tilt Model (PDT364806)
- Little Giant Pallet Dollies