Shop All Pallet Dollies
Little Giant
Pallet Dolly, Fork Pocket, 3600lb, 42x48
Mfr # PDS-42-6PHFP2FL
Zoro # G5523458
product price: $537.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$537.99
Free 30-Day Returns
Key Features
- Platform Material Steel
- Platform Width 42"
- Platform Height 14-1/4"
- Color Gray
- Platform Style Solid Deck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # PDS-42-6PHFP2FL
- Zoro # G5523458
- Country of Origin United States
- Category Pallet Dollies
Dimensions
Platform Width | 42" |
Platform Height | 14-1/4" |
Caster Wheel Dia. | 6" |
Platform Length | 48" |
Details
Platform Material | Steel |
Color | Gray |
Platform Style | Solid Deck |
Item | Pallet Dolly,Fork Pocket,3600lb,42x48 |
Caster Wheel Type | Swivel |
Caster Material | Phenolic |
Number of Caster Wheels | 4 |
Includes | (2) Floor Locks |
For Use With | Pallet |
Load Capacity (Lb.) | 3600 lb. |
Description
Pallet Dolly,Fork Pocket,3600lb,42x48
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE Straight Ladder, Fiberglass, Orange Finish, 300 lb Load Capacity (FE3110)
- COTTERMAN 75 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (ST-502 A2 C6 P5)
- EXTREME MAX Extreme Max 3006.2702 Multi-Loop Docking Bungee (3006.2702)
- DAYTON Intermediate Gear (EC-10)
- LITTLE GIANT Pallet Dolly, 3600 lb., 48x48, Handle (PDSH-4848-6PH)
- LITTLE GIANT Pallet Dollies, 3600 lbs. Capacity, 6" Phenolic Wheels (PD40486PH)
- LITTLE GIANT Pallet Dolly, 3600 lb., Phenolic (PDT-4048-6PH)
- LITTLE GIANT Pallet Dolly, 3600 lb., Phenolic (PDT-4248-6PHFL)
- LITTLE GIANT Solid Pallet Dolly, T-Handle, 40 x 48" (PDST-4048-6PHFL)
- LITTLE GIANT Solid Pallet Dolly, Floor Locks, 48 x 48" (PDSH4848-6PH2FL)
- LITTLE GIANT Solid Pallet Dolly, T-Handle, 48 x 48" (PDST-4848-6PHFL)
- Little Giant Pallet Dollies