Shop All Pallet Dollies
Little Giant
Pallet Dolly, 3600 lb., Phenolic
Mfr # PDT-4048-6PHFL
Zoro # G6822541
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Platform Material Steel
- Overall Length 48 in
- Platform Width 40 in
- Overall Width 40 in
- Platform Height 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # PDT-4048-6PHFL
- Zoro # G6822541
- Country of Origin United States
- Category Pallet Dollies
Dimensions
Overall Length | 48 in |
Platform Width | 40 in |
Overall Width | 40 in |
Platform Height | 9 in |
Center Opening Length | 45 in |
Center Opening Width | 27 in |
Caster Wheel Dia. | 6 in |
Caster Wheel Width | 2 in |
Platform Length | 48 in |
Deck LxWxH | 48 in x 40 in x 9 in |
Deck Height | 9 in |
For Minimum Pallet Length | 24 in |
Maximum Deck Height | 9 in |
Handle Length | 33 in |
Deck Width | 40 in |
Deck Length | 48 in |
Caster Mounting Plate Size | 4 in x 4 1/2 in |
Caster Mounting Height | 7 1/2 in |
Minimum Deck Height | 9 in |
For Minimum Pallet LxW | 24 in x 28 in |
For Minimum Pallet Width | 28 in |
Description
Open-Deck Steel Pallet Dolly with Handle, Load Capacity 3,600 lb, Deck Length 48 in, Deck Width 40 in, Deck Height 9 in, Deck Profile Flush, Deck Surface Smooth, Deck Type Open, For Pallet Type Closed/Open, Center Opening Length 45 in, Center Opening Width 27 in, Maximum Deck Height 9 in, Minimum Deck Height 9 in, Frame Material Steel, Frame Finish Powder Coated, Caster Wheel Dia. 6 in, Caster/Roller Configuration (2) Swivel, (2) Axle-Mounted with Floor Lock, Color Gray, Overall Length 48 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Roundsling, Eye & Eye, 8 ft L, 10600 lb Cap (EE120X8)
- DAYTON 56-1/2 in. Steel Drum Truck, 30-55 Gallons (34D664)
- DAYTON Wire Rope Stop Sleeve, 7/32In, Copper, PK10 (2VKE1)
- ZORO SELECT Bungee Cord, Hook, 36 In.L, 3/8 in.D (4HXD9)
- LITTLE GIANT Pallet Dolly, 3600 lb., 48x48, Handle (PDSH-4848-6PH)
- LITTLE GIANT Solid Pallet Dolly, Floor Locks, 48 x 48" (PDSH4848-6PH2FL)
- LITTLE GIANT Pallet Dolly, 3600 lb., 42x48, Handle (PDSH-4248-6PH)
- LITTLE GIANT Pallet Dollies, 3600 lbs. Capacity, 6" Phenolic Wheels (PD40486PH)
- LITTLE GIANT Solid Pallet Dolly, T-Handle, 48 x 48" (PDST-4848-6PHFL)
- LITTLE GIANT Pallet Dolly, Fork Pocket, 3600lb, 42x48 (PDS-42-6PHFP2FL)
- LITTLE GIANT Pallet Dolly, 3600 lb., Phenolic (PDT-4248-6PHFL)
- Little Giant Hand Trucks & Dollies