Shop All Pallet Dollies
Little Giant
Pallet Dolly, 3600 lb., Phenolic
Mfr # PDT-4048-6PH
Zoro # G6477931
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Platform Material Steel
- Overall Length 48 in
- Platform Width 40 in
- Overall Width 40 in
- Platform Height 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # PDT-4048-6PH
- Zoro # G6477931
- Country of Origin United States
- Category Pallet Dollies
Dimensions
Overall Length | 48 in |
Platform Width | 40 in |
Overall Width | 40 in |
Platform Height | 9 in |
Center Opening Length | 45 in |
Center Opening Width | 27 in |
Caster Wheel Dia. | 6 in |
Caster Wheel Width | 2 in |
Platform Length | 48 in |
Deck LxWxH | 48 in x 40 in x 9 in |
Maximum Deck Height | 9 in |
Caster Mounting Plate Size | 4 in x 4 1/2 in |
Minimum Deck Height | 9 in |
Handle Length | 33 in |
For Minimum Pallet Length | 24 in |
Deck Length | 48 in |
For Minimum Pallet LxW | 24 in x 28 in |
For Minimum Pallet Width | 28 in |
Caster Mounting Height | 7 1/2 in |
Deck Height | 9 in |
Deck Width | 40 in |
Description
Open-Deck Steel Pallet Dolly with Handle, Load Capacity 3,600 lb, Deck Length 48 in, Deck Width 40 in, Deck Height 9 in, Deck Profile Flush, Deck Surface Smooth, Deck Type Open, For Pallet Type Closed/Open, Center Opening Length 45 in, Center Opening Width 27 in, Maximum Deck Height 9 in, Minimum Deck Height 9 in, Frame Material Steel, Frame Finish Powder Coated, Caster Wheel Dia. 6 in, Caster/Roller Configuration (2) Swivel, (2) Axle-Mounted, Color Gray, Overall Length 48 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Hand Truck, Loop Handle, 49x22-1/4x22 (21U671)
- J.J. KELLER Forklift Inspection Book, White, 5 1/2" W (955)
- SERVICE CASTER 5 Inch Phenolic Wheel Swivel Caster with Roller Bearing (SCC-30CS520-PHR)
- COTTERMAN 70 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1004R2630A6E30B3C2P6)
- LITTLE GIANT Towable Pallet Dolly, 2400 lb., 48x48 (PDCS-48-8MR)
- LITTLE GIANT Pallet Dolly, 3600 lb., 42x48, Handle (PDSH-4248-6PH)
- LITTLE GIANT Pallet Dolly, 3600 lb., Phenolic (PDT-4848-6PHFL)
- LITTLE GIANT Pallet Dolly, Fork Pocket, 3600lb, 42x48 (PDS-42-6PHFP2FL)
- LITTLE GIANT Pallet Dolly, Fork Pocket, 3600lb, 48x48 (PDS-48-6PHFP2FL)
- LITTLE GIANT Pallet Dollies, 3600 lbs. Capacity, 6" Phenolic Wheels (PD40486PH)
- LITTLE GIANT Pallet Dolly, 3600 lb., Phenolic (PDT-4048-6PHFL)
- Little Giant Hand Trucks & Dollies