Shop All Pallet Dollies
Little Giant
Pallet Dolly, 3600 lb., 48x48, Solid Deck
Mfr # PDS-4848-6PH
Zoro # G5523388
Free Shipping & Returns
$662.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Platform Material Steel
- Platform Width 48"
- Platform Height 9"
- Platform Style Solid Deck
- Caster Wheel Type Swivel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # PDS-4848-6PH
- Zoro # G5523388
- Country of Origin United States
- Category Pallet Dollies
Dimensions
Platform Width | 48" |
Platform Height | 9" |
Caster Wheel Dia. | 6" |
Caster Wheel Width | 2" |
Platform Length | 48" |
Details
Platform Material | Steel |
Platform Style | Solid Deck |
Item | Pallet Dolly,3600 lb.,48x48,Solid Deck |
Caster Wheel Type | Swivel |
Caster Material | Phenolic |
Number of Caster Wheels | 4 |
For Use With | Pallets and Crates |
Description
Pallet Dolly,3600 lb.,48x48,Solid Deck
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULK-STRAP Cinch Strap, 2" x 48", Black (A0248SSB)
- ZORO SELECT Caster Wheel, 5/16 in. Bore Dia., 210 lb. (26Y397)
- GLOBAL INDUSTRIAL Accessory Ladder Hook, For Industrial Service Cart, Structural Foam, 2PK (800303)
- ZORO SELECT Caster Wheel, Cast Iron, 3-1/2 in., 1400 lb (WFT-35H-3/4)
- LITTLE GIANT Pallet Dolly, Fork Pocket, 3600lb, 42x48 (PDS-42-6PHFP2FL)
- LITTLE GIANT Pallet Dolly, 3600 lb., Phenolic (PDT-4248-6PH)
- LITTLE GIANT Pallet Dolly, 3600 lb., Phenolic (PDT-4048-6PH)
- LITTLE GIANT Pallet Dolly, 3600 lb., Phenolic (PDT-4848-6PHFL)
- LITTLE GIANT Solid Pallet Dolly, T-Handle, 48 x 48" (PDST-4848-6PHFL)
- LITTLE GIANT Solid Pallet Dolly, T-Handle, 40 x 48" (PDST-4048-6PHFL)
- ZORO SELECT Pallet Dolly, 48x48, Cap 3600 lb, w/Handle (48J087)
- Little Giant Hand Trucks & Dollies