Shop All Pallet Dollies
Little Giant
Pallet Dolly, 3600 lb., 40x48, T-Handle
Mfr # PDST-4048-6PH
Zoro # G5523345
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Platform Material Steel
- Platform Width 40"
- Platform Height 9"
- Color Gray
- Platform Style Solid Deck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # PDST-4048-6PH
- Zoro # G5523345
- Country of Origin United States
- Category Pallet Dollies
Dimensions
Platform Width | 40" |
Platform Height | 9" |
Caster Wheel Dia. | 6" |
Platform Length | 48" |
Details
Platform Material | Steel |
Color | Gray |
Platform Style | Solid Deck |
Item | Pallet Dolly,3600 lb.,40x48,T-Handle |
Caster Wheel Type | (2) Rigid, (2) Swivel |
Caster Material | Phenolic |
Number of Caster Wheels | 4 |
For Use With | Pallet |
Description
Pallet Dolly,3600 lb.,40x48,T-Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIL-JAX ST8100 Deck - 19" x 4' - Intermediate - Gray Paint (0106-382-6)
- TRI-ARC Stair Unit, 6 Steps, 54" Overall Height (MPASSW6)
- VESTIL Blue Heavy Duty Adjustable Panel Dolly 500 lb Capacity Foam-Filled (PLDL-HD-4-10FF)
- LIFT-ALL Web Sling, Type 4, 6 ft L, 2 in W, Polyester, Yellow (EE1602DTX6)
- LITTLE GIANT Pallet Dolly, 3600 lb., 42x48, Handle (PDSH-4248-6PH)
- LITTLE GIANT Pallet Dolly, 3600 lb., Phenolic (PDT-4048-6PH)
- LITTLE GIANT Pallet Dolly, 3600 lb., 48x48, Handle (PDSH-4848-6PH)
- LITTLE GIANT Pallet Dollies, 3600 lbs. Capacity, 6" Phenolic Wheels (PD40486PH)
- LITTLE GIANT Pallet Dolly, Fork Pocket, 3600lb, 48x48 (PDS-48-6PHFP2FL)
- LITTLE GIANT Pallet Dolly, 3600 lb., Phenolic (PDT-4248-6PH)
- LITTLE GIANT Solid Pallet Dolly, Floor Locks, 48 x 48" (PDSH4848-6PH2FL)
- Little Giant Hand Trucks & Dollies