Shop All Pallet Dollies
Little Giant
Pallet Dolly, 3600 lb., 40x48, Floor Locks
Mfr # PDS4048-6PH2FL
Zoro # G5523430
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Platform Length 48"
- Caster Wheel Dia. 6"
- Caster Wheel Width 2"
- Platform Width 40"
- Platform Height 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # PDS4048-6PH2FL
- Zoro # G5523430
- Country of Origin United States
- Category Pallet Dollies
Dimensions
Platform Length | 48" |
Caster Wheel Dia. | 6" |
Caster Wheel Width | 2" |
Platform Width | 40" |
Platform Height | 9" |
Details
Item | Pallet Dolly,3600 lb.,40x48,Floor Locks |
Includes | (2) Floor Locks |
Number of Caster Wheels | 4 |
Caster Wheel Type | Swivel |
For Use With | Pallets and Crates |
Platform Material | Steel |
Platform Style | Solid Deck |
Caster Material | Phenolic |
Description
Pallet Dolly,3600 lb.,40x48,Floor Locks
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 56 in H Steel Rolling Ladder, 2 Steps, 450 lb Load Capacity (KDSR102246)
- HARRINGTON Electric Chain Hoist, 3,000 lb, 20 ft, Push Trolley, 208/230/460V, Yellow (NERP015S-20)
- EGA PRODUCTS EZY Climb Ladder (50Deg), 2 Steps, 450 lb. Load Capacity (Z020)
- DAYTON Convertible Hand Truck, H 55 x W 19-1/4 (34D667)
- LITTLE GIANT Pallet Dolly, 3600 lb., Phenolic (PDT-4048-6PHFL)
- LITTLE GIANT Pallet Dolly, 3600 lb., 42x48, Handle (PDSH-4248-6PH)
- LITTLE GIANT Pallet Dolly, 3600 lb., Phenolic (PDT-4848-6PHFL)
- LITTLE GIANT Pallet Dolly, T-Handle, 3600 lbs., 48" x 48" Solid Deck, Load Retainer (PDST48486PHLR)
- LITTLE GIANT Pallet Dolly, 3600 lb., Phenolic (PDT-4048-6PH)
- LITTLE GIANT Pallet Dolly, Fork Pocket, 3600lb, 48x48 (PDS-48-6PHFP2FL)
- LITTLE GIANT Solid Pallet Dolly, T-Handle, 48 x 48" (PDST-4848-6PHFL)
- Little Giant Hand Trucks & Dollies