Shop All Pallet Dollies
Little Giant
Pallet Dollies, 3600 lbs. Capacity, 6" Phenolic Wheels
Mfr # PD48486PH
Zoro # G2015154
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # PD48486PH
- Zoro # G2015154
- Country of Origin United States
- Category Pallet Dollies
Description
- 4 swivel casters
- 6" x 2" phenolic wheels
- Deck height: 9"
- Open Deck
- 3,600 lbs. Capacity
- Deck Size: 48"W x 48"L
- 6" x 2" phenolic wheels
- Deck height: 9"
- Open Deck
- 3,600 lbs. Capacity
- Deck Size: 48"W x 48"L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CC STOUT Swivel Plate Caster, CC Stout, 8" (CDP-Z-171)
- LOOS Marine Eye End, 316 S.S, Size 5/32 (EY1-5X)
- VESTIL Economy Spreader Beam, 1000 lb., 72" (SBM-10-6)
- CROSBY Shackle, 3/8" Body Sz, Galvanized (1019772)
- LITTLE GIANT Pallet Dollies, 3600 lbs. Capacity, 6" Phenolic Wheels (PD40486PH)
- LITTLE GIANT Pallet Dolly, 3600 lb., Phenolic (PDT-4848-6PHFL)
- LITTLE GIANT Pallet Dolly, 3600 lb., Phenolic (PDT-4048-6PH)
- LITTLE GIANT Pallet Dolly, 3600 lb., 42x48, Handle (PDSH-4248-6PH)
- LITTLE GIANT Towable Pallet Dolly, 2400 lb., 48x48 (PDCS-48-8MR)
- LITTLE GIANT Pallet Dolly, 3600 lb., 48x48, Handle (PDSH-4848-6PH)
- LITTLE GIANT Pallet Dolly, 3600 lb., Phenolic (PDT-4248-6PH)
- Little Giant Hand Trucks & Dollies